Shop All Quick Connect Fittings
Guardair
Coupler Plug, (M)NPT, 1/4, Steel
Mfr # 14H03M
Zoro # G4832107
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 150 psi
Product Information
- Brand Guardair
- MFR # 14H03M
- Zoro # G4832107
- UPC # 690773001344
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Thread Size | 1/4" -18 |
Hose Fitting Size | 1/4 in |
Overall Length | 1 1/2 in |
Coupling Size | 1/4 in |
Max. Outside Dia. | 5/8 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Male, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVG-L18-P53E-T-G14-1P3 (VUVG-L18-P53E-T-G14-1P3)
- KROIL 16.5 Oz. Penetrant with Silicone Aerosol (aka SiliKroil), Multipurpose, Rust Loosening, 12PK (SK162C)
- WORLD WIDE FITTINGS Male Pipe to Female 37° JIC Swivel Stainless Steel (6505X06X06SS)
- TROMBETTA Built In 24V Solenoid/Relay (684-2451-032-02)
- GUARDAIR Swivel Connector, 1/4 In FNPT to MNPT (14NFNMH05)
- GUARDAIR Swivel Connector, Indust. to (M)NPT, 1/4 (14UMNMH05)
- GUARDAIR High Flow Coupler, 1/4" FNPT (C14U14F)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E567)
- MILTON INDUSTRIES 5 PIece A-Style 1/4" Coupler and Plug Kit (S-213)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Aluminum (30E624)
- DIXON Industrial Male Plug, Steel, 1/4" (DCP21)
- Guardair Quick Connect Fittings