Shop All Pneumatic Tool Parts
Guardair
Brass Extension, 6 In.
Mfr # 74E006B
Zoro # G8555041
product price: $4.95
/ea
$4.95
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With JetGuard Safety Air Gun
- Overall Length 6 1/4 in
- Fits Brand Guardair
- Material Brass
- Number of Pieces 1
Product Information
- Brand Guardair
- MFR # 74E006B
- Zoro # G8555041
- UPC # 690773003003
- Country of Origin United States
- Category Pneumatic Tool Parts
Dimensions
Overall Length | 6 1/4 in |
Details
Item | Air Gun Extension |
For Use With | JetGuard Safety Air Gun |
Fits Brand | Guardair |
Material | Brass |
Number of Pieces | 1 |
Compatible with Product Type | Safety Air Gun |
Compatible with Manufacturer Part Number | 74S, 74SK |
Product Type | Air Gun Extension |
Compatible Grainger Part Number | 1RF79, 3MNR6 |
Description
Air Gun Extension, Material Brass, Compatible with Manufacturer Part Number 74S, 74SK, Compatible with Grainger Part Number 1RF79, 3MNR6, For Use With JetGuard Safety Air Gun, Overall Length 6 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONDRIVES.US Keyless Rotary Shaft, 3/8" D, 60" L (GS3750-600)
- PIX Belt, SPA, 13 x 2450mm LP (SPA2450)
- DIXON HSeries Poppet FNPT, 1/2", Coupler, 1/2", ST (4HF4)
- KROIL Penetrant, Aerosol, 10oz. (SK102C)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 18 In. (75XTE018AA)
- GUARDAIR Nylon Nozzle (75XTNN)
- GUARDAIR Flextension, 12 In. (86FLX012)
- GUARDAIR Hose, Recoil (14X50B03)
- GUARDAIR Flextension, 18 In. (86FLX018)
- GUARDAIR Steel Nozzle 75XT (75XTNS)
- CHICAGO PNEUMATIC Anvil 3/4 In. Sq Dr (CA144725)
- Guardair Pneumatic Tool Parts