Shop All Air Guns
Guardair
Booster Air Gun, w/12" Extension, 35 cfm
Mfr # 76S012
Zoro # G0029753
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic, Classic Pistol Grip
- Body Material Aluminum
- Application Stubborn and Difficult Applications
- Includes Chip Shield, Extension and Nozzle, Hanging Hook
- Overall Length 16 5/8 in
Product Information
Dimensions
Overall Length | 16 5/8 in |
Air Gun Inlet Size | 1/4" (F)NPT |
Extension Size | 12 in |
Nozzle Length | 12 in |
Overall Width | 6 5/8 in |
Air Inlet Size | 1/4 in |
Pistol Grip Trigger Length | 2 in |
Description
Booster Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 12 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Air-Shield, Sound Level 104 dB, OSHA Pressure Compliant Yes, Output Thrust 0.5 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Tapping Tool, 3/4 in., Model RT3422 (RT3422)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Dril Cleveland 3722-12 Straw HSS-CO 8% 7/64 (C08168)
- WIHA Insulated Nut Driver 14.0mm (32238)
- MORSE Band Saw Blade, 9 ft. 11-1/2 in L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEG083C1014MAT-9' 11-1/2)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (80LJ012AAUS)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (U75LJ036AA3)
- GUARDAIR Guardair F5060AA, Force 5 W/ 60" Alum Ext & Venturi Nozzle (F5060AA)
- GUARDAIR Long John Safety Air Blow Gun, 72 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT (75LJ072AA)
- GUARDAIR Ergonomic Air Gun, 12" Extension (LZR600012AA)
- GUARDAIR Pistol Grip Air Gun, 60" Extension (F5060AA)
- GUARDAIR Pistol Grip Air Gun, 72" Extension (75XT072AA)
- Guardair Air Guns & Accessories