Shop All Pneumatic Tool Parts
Guardair
Aluminum Nozzle 80LJ
Mfr # 80LJNA
Zoro # G8339441
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 3/32 in
- Fits Brand Guardair
- Standards OSHA
- Number of Pieces 1
- Output 1.5 lbf
Product Information
- Brand Guardair
- MFR # 80LJNA
- Zoro # G8339441
- UPC # 690773007001
- Country of Origin United States
- Category Pneumatic Tool Parts
Dimensions
Overall Length | 2 3/32 in |
Inlet Size | 3/4 in UNF |
Details
Item | Air Gun Nozzle |
Fits Brand | Guardair |
Standards | OSHA |
Number of Pieces | 1 |
Output | 1.5 lbf |
Nozzle Tip Material | Aluminum |
Compatible with Product Type | Air Guns |
Product Type | Air Gun Nozzle |
OSHA Pressure Compliant | Yes |
Sound Level | 99 dBA |
Air Flow Pattern | Focused |
Nozzle Type | WhisperJet |
Compatible with Manufacturer Part Number | 80LJ006AA, 80LJ012AA, 80LJ012AAUS, 80LJ018AA, 80LJ024AA, 80LJ036AA, 80LJ048AA, 80LJ060AA, 80LJ072AA, U80LJ006AA2, U80LJ006AA3, U80LJ012AA2, U80LJ012AA3, U80LJ018AA2, U80LJ018AA3, U80LJ024AA2, U80LJ024AA3, U80LJ036AA2, U80LJ036AA3, U80LJ048AA2, U80LJ048AA3, U80LJ060AA2, U80LJ060AA3, U80LJ072AA2, U80LJ072AA3 |
Compatible with Series | 80LJ Series, U80LJ Series |
Compatible Grainger Part Number | 19RT38, 1RF87, 1RF88, 38M274, 38M275, 3KMD2, 3MLW4, 3MLW6, 3MLW8, 3MLX1, 3MLX3, 3MLX5, 3MLX7, 3MLX9, 3MLY2, 3MLY4, 3MLY6, 3MLY8, 3MLZ1, 3MLZ3, 3MLZ5, 3MNT3, 5GAU2, 5GAU4, 65DH94 |
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number 80LJ006AA, 80LJ012AA, 80LJ012AAUS, 80LJ018AA, 80LJ024AA, 80LJ036AA, 80LJ048AA, 80LJ060AA, 80LJ072AA, U80LJ006AA2, U80LJ006AA3, U80LJ012AA2, U80LJ012AA3, U80LJ018AA2, U80LJ018AA3, U80LJ024AA2, U80LJ024AA3, U80LJ036AA2, U80LJ036AA3, U80LJ048AA2, U80LJ048AA3, U80LJ060AA2, U80LJ060AA3, U80LJ072AA2, U80LJ072AA3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTAR Engine Mount, EM-2228 (EM-2228)
- QA1 Female Stud Rod End, LH, 5/16-24 (CFL5S)
- SPEEDAIRE Air Cylinder, 2 in Bore, 4 in Stroke, ISO Double Acting (6ZC54)
- MARATHON MOTORS Motor, 1/6 HP, OEM Replacement Brand: Greenheck Replacement For: Mfr. 300010 (048A11O251)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 36 In. (75LJE036AA)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 24 In. (75LJE024AA)
- GUARDAIR Aluminum Extension, 72 In. (75E072A)
- GUARDAIR Steel Nozzle Used with Extension (75LJNS)
- GUARDAIR Flextension, 12 In. (86FLX012)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 18 In. (75XTE018AA)
- MI-T-M O-Ring, 25-0123 (25-0123)
- Guardair Pneumatic Tool Parts