Shop All Pneumatic Tool Parts
Guardair
Aluminum Extension, 36 In.
Mfr # 75E036A
Zoro # G8090923
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Guardair Safety Air Gun
- Overall Length 34 1/2 in
- Fits Brand Guardair
- Standards OSHA
- Material Aluminum
Product Information
- Brand Guardair
- MFR # 75E036A
- Zoro # G8090923
- UPC # 690773003621
- Country of Origin United States
- Category Pneumatic Tool Parts
Dimensions
Overall Length | 34 1/2 in |
Details
Item | Air Gun Extension |
For Use With | Guardair Safety Air Gun |
Fits Brand | Guardair |
Standards | OSHA |
Material | Aluminum |
Compatible with Product Type | Air Gun |
Product Type | Air Gun Extension |
Compatible with Manufacturer Part Number | 75LJ, 75XT, U75LJ, U75XT |
Number of Pieces | 1 |
Description
Air Gun Extension, Material Aluminum, Compatible with Manufacturer Part Number 75LJ, 75XT, U75LJ, U75XT, For Use With Guardair Safety Air Gun, Overall Length 34 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series Deep Groove Radial Ball Brg (6203-Z)
- X1 TOOLS 3 Hose Clamp 30 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-3000x30)
- WILKERSON Air Line Lubricator, 110 cfm Max. Flow (L28-04-KK00B)
- BESTORQ Cogged Belt, 66 in Outside Length, 21/32 in Top Width, 1 Ribs (BX63)
- GUARDAIR Alum Ext, 48 In. with Alum Nozzle (900LJE048AA)
- GUARDAIR Flextension And Nozzle Only, 36" (86FLX036)
- GUARDAIR Air King Universal Swivel, 3/4 In., Male (34SAKM05)
- GUARDAIR Whisper Jet Ejector Nozzle (84CNA)
- GUARDAIR Aluminum Nozzle 80LJ (80LJNA)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 18 In. (75LJE018AA)
- SPEEDAIRE Spring, TTR4420448G (TTR4420448G)
- Guardair Pneumatic Tool Parts