Shop All Pneumatic Tool Parts
Guardair
Aluminum Ext. and Aluminum Nozzle, 18 In.
Mfr # 75XTE018AA
Zoro # G7959777
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Guardair
- Standards OSHA
- Output 2.8 lbf
- OSHA Pressure Compliant Yes
- Compatible with Product Type Air Guns
Product Information
- Brand Guardair
- MFR # 75XTE018AA
- Zoro # G7959777
- UPC # 690773005021
- Country of Origin United States
- Category Pneumatic Tool Parts
Dimensions
Inlet Size | 1/4 in FNPT |
Details
Item | Air Gun Extension and Nozzle |
Fits Brand | Guardair |
Standards | OSHA |
Output | 2.8 lbf |
OSHA Pressure Compliant | Yes |
Compatible with Product Type | Air Guns |
Sound Level | 108 dBA |
Nozzle Tip Material | Aluminum |
Product Type | Air Gun Extension and Nozzle |
Tube Material | Aluminum |
Compatible with Series | 75XT Series |
Air Flow Pattern | Focused |
Air Consumption | 54 cfm |
Nozzle Type | Xtra Thrust |
Compatible with Manufacturer Part Number | 75XT006AA, 75XT006SA, 75XT012AA, 75XT012AAUS, 75XT012SA, 75XT012SS, 75XT018AA, 75XT018SA, 75XT024AA, 75XT024SA, 75XT036AA, 75XT048AA, 75XT060AA, 75XT072AA, 75XT072SS, 75XT096AA, 75XT144AA, U75XT006AA2, U75XT006AA225, U75XT006AA3, U75XT012AA2, U75XT012AA3, U75XT018AA2, U75XT018AA3, U75XT024AA2, U75XT024AA3, U75XT036AA2, U75XT036AA3, U75XT048AA2, U75XT048AA3, U75XT060AA2, U75XT060AA3, U75XT072AA2, U75XT072AA3 |
Number of Pieces | 1 |
Description
Air Gun Extension and Nozzle, Compatible with Manufacturer Part Number 75XT006AA, 75XT006SA, 75XT012AA, 75XT012AAUS, 75XT012SA, 75XT012SS, 75XT018AA, 75XT018SA, 75XT024AA, 75XT024SA, 75XT036AA, 75XT048AA, 75XT060AA, 75XT072AA, 75XT072SS, 75XT096AA, 75XT144AA, U75XT006AA2, U75XT006AA225, U75XT006AA3, U75XT012AA2, U75XT012AA3, U75XT018AA2, U75XT018AA3, U75XT024AA2, U75XT024AA3, U75XT036AA2, U75XT036AA3, U75XT048AA2, U75XT048AA3, U75XT060AA2, U75XT060AA3, U75XT072AA2, U75XT072AA3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter, Hydraulic, 20gpm (15CN210QM250M4M41)
- BSC PREFERRED Timing Belt - 2M, 12 x 120mm PL, T60 (120-2M-12)
- PIX Belt, BB, 21/32 x 173.6 in. OC (BB169)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron (4GPJ6)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 24 In. (75LJE024AA)
- GUARDAIR Flextension And Nozzle Only, 36" (86FLX036)
- GUARDAIR Brass Nozzle Tip 74 (74N02A)
- GUARDAIR Valve Repair Kit (74PK01)
- GUARDAIR Aluminum Extension, 72 In. (75E072A)
- GUARDAIR Alum Ext, 18 In. with Alum Nozzle (900LJE018AA)
- INGERSOLL-RAND Tune Up Kit (2235-TK1)
- Guardair Compressor, Air Tank & Pneumatic Tool Parts