Shop All Pneumatic Tool Parts
Guardair
Aluminum Ext. and Aluminum Nozzle, 12 In.
Mfr # 75LJE012AA
Zoro # G8003922
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 1/2 in
- Fits Brand Guardair
- Application Blowing Floor Debris, Cleaning Masonry Forms, Tanks, Ovens, Molds and Rafters, Machinery and Storage Areas
- Standards OSHA
- Air Flow Pattern Focused
Product Information
- Brand Guardair
- MFR # 75LJE012AA
- Zoro # G8003922
- UPC # 690773004239
- Country of Origin United States
- Category Pneumatic Tool Parts
Dimensions
Overall Length | 12 1/2 in |
Inlet Size | 1/4 in FNPT |
Details
Item | Air Gun Extension and Nozzle |
Fits Brand | Guardair |
Application | Blowing Floor Debris, Cleaning Masonry Forms, Tanks, Ovens, Molds and Rafters, Machinery and Storage Areas |
Standards | OSHA |
Air Flow Pattern | Focused |
Tube Material | Aluminum |
Compatible with Series | 75LJ Series |
Nozzle Type | Venturi |
Nozzle Tip Material | Aluminum |
Air Consumption | 34 cfm |
Compatible with Product Type | Air Guns |
Output | 2 lbf |
Product Type | Air Gun Extension and Nozzle |
Number of Pieces | 1 |
OSHA Pressure Compliant | Yes |
Compatible with Manufacturer Part Number | 75LJ006AA, 75LJ012AA, 75LJ012AAUS, 75LJ012NN, 75LJ012SS, 75LJ018AA, 75LJ024AA, 75LJ024NN, 75LJ024SS, 75LJ036AA, 75LJ036NN, 75LJ036SS, 75LJ048AA, 75LJ048SA, 75LJ048SS, 75LJ060AA, 75LJ060SA, 75LJ060SS, 75LJ072AA, U75LJ006AA2, U75LJ006AA225, U75LJ006AA3, U75LJ012AA2, U75LJ012AA3, U75LJ018AA2, U75LJ018AA3, U75LJ024AA2, U75LJ024AA3, U75LJ036AA2, U75LJ036AA3, U75LJ048AA2, U75LJ048AA3, U75LJ060AA2, U75LJ060AA3, U75LJ072AA2, U75LJ072AA3 |
Sound Level | 107 dBA |
Compatible Grainger Part Number | 19A822, 19A823, 19A824, 19A828, 19A840, 19A841, 19A842, 19RT36, 1RF80, 1RF81, 1RF82, 38M251, 38M252, 38M254, 38M255, 38M256, 38M257, 38M258, 3MLP1, 3MLP3, 3MLP5, 3MLP7, 3MLP9, 3MLR2, 3MLR4, 3MLR6, 3MLR8, 3MLT1, 3MLT3, 3MLT5, 4FE75, 4FE76, 4FE77, 4FE78, 5GAU5, 5GAU6 |
Description
Air Gun Extension and Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 25 HP, 254/6T Frame, 230/460V AC Voltage, 3,530 Nameplate RPM (02536OT3E256T-S)
- TRITAN Yoke Roller, Flat Head, 3/4" L (CYR 3/4S)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300203, Return Line, 20 micron, Outside-In (MF0430462)
- PARKER Coupler Body, Steel, 1/2 In. Pipe, 110 cfm (17)
- GUARDAIR Straight Inlet Extension, 18" (1400E018-1)
- GUARDAIR Replacement Trigger (550K02)
- GUARDAIR Alum Ext, 48 In. with Alum Nozzle (900LJE048AA)
- GUARDAIR Whisper Jet Ejector Nozzle (84CNA)
- GUARDAIR Hose, Recoil (14X50B03)
- GUARDAIR Flextension And Nozzle Only, 36" (86FLX036)
- REELCRAFT Case and Spring Assembly (S270105)
- Guardair Compressor, Air Tank & Pneumatic Tool Parts