Shop All Pneumatic Tool Parts
Guardair
Alum Ext, 48 In. with Alum Nozzle
Mfr # 900LJE048AA
Zoro # G7910244
original price:
$25.00
8% off
new price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 48 13/32 in
- Fits Brand Guardair
- Standards OSHA
- Nozzle Type Safety
- Air Consumption 16 cfm
Product Information
- Brand Guardair
- MFR # 900LJE048AA
- Zoro # G7910244
- UPC # 690773007780
- Country of Origin United States
- Category Pneumatic Tool Parts
Dimensions
Overall Length | 48 13/32 in |
Inlet Size | 1/4 in FNPT |
Details
Item | Air Gun Extension and Nozzle |
Fits Brand | Guardair |
Standards | OSHA |
Nozzle Type | Safety |
Air Consumption | 16 cfm |
Nozzle Tip Material | Aluminum |
Compatible with Series | 900LJ Series |
Sound Level | 100 dBA |
Air Flow Pattern | Focused |
Tube Material | Aluminum |
Number of Pieces | 1 |
Compatible with Manufacturer Part Number | 900LJ006AA, 900LJ012AA, 900LJ012NN, 900LJ018AA, 900LJ024AA, 900LJ024NN, 900LJ036AA, 900LJ048AA, 900LJ048NN, 900LJ060AA, 900LJ072AA |
Product Type | Air Gun Extension and Nozzle |
OSHA Pressure Compliant | Yes |
Compatible with Product Type | Air Guns |
Output | 1.1 lbf |
Compatible Grainger Part Number | 19A831, 19A832, 19A853, 19A854, 41MV91, 5GAT3, 5GAT4, 5GAT5, 5GAT6, 5GAT7, 65DH98 |
Description
Air Gun Extension and Nozzle, Compatible with Manufacturer Part Number 900LJ006AA, 900LJ012AA, 900LJ012NN, 900LJ018AA, 900LJ024AA, 900LJ024NN, 900LJ036AA, 900LJ048AA, 900LJ048NN, 900LJ060AA, 900LJ072AA, Compatible with Grainger Part Number 19A831, 19A832, 19A853, 19A854, 41MV91, 5GAT3, 5GAT4, 5GAT5, 5GAT6, 5GAT7, 65DH98, Nozzle Tip Material Aluminum, Tube Material Aluminum, Overall Length 48 13/32 in, Inlet Size 1/4 in FNPT, OSHA Pressure Compliant Yes, Sound Level 100 dBA, Output 1.1 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Automotive Coupler 3/8" x 3/8" STD Hose Barb 10PCS (TC3838BS-B10-P)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 24 in Stroke, NFPA Double Acting (5VLK0)
- ALLEN BRADLEY Ac Drive 25BD4P0N104 (25B-D4P0N104)
- D&D 108" Outside Length, 2/3" Top Width, 1 Ribs (B105/5L1080)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 36 In. (75LJE036AA)
- GUARDAIR Flextension, 18 In. (86FLX018)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 24 In. (75LJE024AA)
- GUARDAIR Flexible Metal Inlet Extension, 18 In. (1448F018)
- GUARDAIR Alum Ext, 18 In. with Alum Nozzle (900LJE018AA)
- GUARDAIR Flextension, 12 In. (86FLX012)
- DOTCO Guard (2585PT)
- Guardair Pneumatic Tool Parts