Shop All Air Guns
Guardair
Air Gun, with 36" L Flextension, 1/4" FNPT
Mfr # 80FLEX36
Zoro # G0029893
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Application Cleaning
- Includes Extension and Nozzle, Hanging Hook
- Overall Length 41 1/2 in
- Air Inlet 1/4 in NPT Female
Product Information
Dimensions
Overall Length | 41 1/2 in |
Air Gun Inlet Size | 1/4" (F)NPT |
Extension Size | 36 in |
Overall Width | 6 5/8 in |
Air Inlet Size | 1/4 in |
Details
Body Material | Aluminum |
Application | Cleaning |
Includes | Extension and Nozzle, Hanging Hook |
Air Inlet | 1/4 in NPT Female |
Color | Silver |
Max. dBA | 93 |
Nozzle | Safety, Whisper Jet |
Standards | OSHA 1910.242(B) |
Trigger | Wide |
Air Consumption | 23 cfm |
Item | Air Gun,with 36" L Flextension,1/4" FNPT |
Sound Level | 93 dB |
Maximum Inlet Pressure | 120 psi |
Air Inlet Type | NPT |
Air Inlet Gender | Female |
Description
Air Gun,with 36 In. L Flextension,1/4 In. FNPT, Pistol, Nozzle Safety, Whisper Jet, Sound Level 93 dB, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (302468)
- CENTURY DRILL & TOOL 3/16" Cobalt 135 Deg. Jobber Length Drill Bit (26212)
- OSG Spiral Point Tap, Plug 3 Flutes (1655002008)
- WESTWARD 1/2 in Drive Impact Socket 14 mm Size 6 pt Deep Depth, Black Oxide (4LXJ5)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (75LJ024NN)
- GUARDAIR Thumb Lever Air Gun, 60" Extension (900LJ060AA)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (U75LJ036AA2)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (U75XT036AA2)
- GUARDAIR Thumb Lever Air Gun, 72" Extension (900LJ072AA)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (U80LJ024AA3)
- PRIMEFIT Industrial Blowgun w 36-in. Extension and 2 Hi Flow Tips (XBG6036)
- Guardair Air Guns