Shop All Air Gun Nozzles & Accessories
Guardair
Air Gun Nozzle, Safety, 18 In. L
Mfr # 18VNE018S
Zoro # G4211374
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Type Safety
- Length 18 in
- Base Material Steel
- Tube Material Steel
- Inlet Size 1/8 in
Product Information
- Brand Guardair
- MFR # 18VNE018S
- Zoro # G4211374
- UPC # 690773019370
- Country of Origin United States
- Category Air Gun Nozzles & Accessories
Dimensions
Length | 18 in |
Inlet Size | 1/8 in |
Diameter | 1/2 in |
Overall Length | 18 in |
Details
Item | Air Gun Nozzle |
Nozzle Type | Safety |
Base Material | Steel |
Tube Material | Steel |
Standards | OSHA |
For Use With | Lazer Series Air Guns |
Features | 18 in Laser Series Extension, Venturi Nozzle Delivers Safe Yet Powerful Thrust |
Application | Industrial Cleaning and Drying |
Number of Pieces | 1 |
Compatible with Series | Lazer Series |
Air Flow Pattern | Focused |
Compatible with Manufacturer Part Number | LZR600, LZR600006AA, LZR600012AA, LZR600018AA, LZR600024AA, LZR600036AA, LZR600048AA, LZR600060AA, LZR600072AA, LZR6007KIT, LZR650, LZR650006AA, LZR650012AA, LZR650018AA, LZR650024AA, LZR650036AA, LZR650048AA, LZR650060AA, LZR650072AA, LZR6507KIT |
Nozzle Tip Material | Steel |
OSHA Pressure Compliant | Yes |
Compatible with Product Type | Air Guns |
Output | 0.6 lbf |
Product Type | Air Gun Nozzle |
Compatible Grainger Part Number | 1CJG4, 1CJG5, 3APY4, 3APY5, 3APY6, 3APY7, 3APY8, 3APY9, 3APZ1, 3APZ2, 3APZ3, 3APZ4, 3APZ5, 3APZ6, 3APZ7, 3APZ8, 3APZ9, 3ARA1, 5JEL1, 5JEL2 |
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number LZR600, LZR600006AA, LZR600012AA, LZR600018AA, LZR600024AA, LZR600036AA, LZR600048AA, LZR600060AA, LZR600072AA, LZR6007KIT, LZR650, LZR650006AA, LZR650012AA, LZR650018AA, LZR650024AA, LZR650036AA, LZR650048AA, LZR650060AA, LZR650072AA, LZR6507KIT, Compatible with Grainger Part Number 1CJG4, 1CJG5, 3APY4, 3APY5, 3APY6, 3APY7, 3APY8, 3APY9, 3APZ1, 3APZ2, 3APZ3, 3APZ4, 3APZ5, 3APZ6, 3APZ7, 3APZ8, 3APZ9, 3ARA1, 5JEL1, 5JEL2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 10" Mill Second File (DIC08673)
- INNOVATIVE COMPONENTS Detent Pin, 2.25 In Rd T, 3/8 In, 2 1/8 In (GN6X2500TR6DL21)
- PROTO 1/2 in Drive Impact Socket 8 mm Size 6 pt Deep Depth, Black Oxide (J7308M)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57154)
- GUARDAIR Nozzle (79SGN13)
- GUARDAIR Air Gun Nozzle, Safety, 3 In. L, Steel (18VNE003S)
- GUARDAIR Long John W/ 12InSteel Ext, Steel Nozzle (75LJ012SS)
- GUARDAIR Xtra Thrust W/ 24InSteel Ext, Alum Nozzle (75XT024SA)
- GUARDAIR Lazer, Alum Extension, Alum Nozzle, 48" L (LZRE048AA)
- GUARDAIR Air Gun Nozzle, Safety, 1/2 In. L (LZRN02)
- SATA SPRAY EQUIPMENT NOZZLE SET K3 RP 1.3MM (SQ92510)
- Guardair Air Gun Nozzles & Accessories