Shop All Air Gun Nozzles & Accessories
Guardair
Air Gun Nozzle, Safety, 12 In. L
Mfr # 18VNE012S
Zoro # G3281695
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Type Safety
- Length 12 in
- Base Material Steel
- Tube Material Steel
- Inlet Size 1/8 in
Product Information
- Brand Guardair
- MFR # 18VNE012S
- Zoro # G3281695
- UPC # 690773019363
- Country of Origin United States
- Category Air Gun Nozzles & Accessories
Dimensions
Length | 12 in |
Inlet Size | 1/8 in |
Diameter | 1/2 in |
Overall Length | 12 in |
Details
Item | Air Gun Nozzle |
Nozzle Type | Safety |
Base Material | Steel |
Tube Material | Steel |
For Use With | Lazer Series Air Guns |
Standards | OSHA |
Features | 12 in Laser Series Extension, Venturi Nozzle Delivers Safe Yet Powerful Thrust |
Application | Industrial Cleaning and Drying |
Number of Pieces | 1 |
Compatible with Product Type | Air Guns |
Product Type | Air Gun Nozzle |
Output | 0.6 lbf |
Compatible with Manufacturer Part Number | LZR600, LZR600006AA, LZR600012AA, LZR600018AA, LZR600024AA, LZR600036AA, LZR600048AA, LZR600060AA, LZR600072AA, LZR6007KIT, LZR650, LZR650006AA, LZR650012AA, LZR650018AA, LZR650024AA, LZR650036AA, LZR650048AA, LZR650060AA, LZR650072AA, LZR6507KIT |
Air Flow Pattern | Focused |
Compatible with Series | Lazer Series |
Nozzle Tip Material | Steel |
OSHA Pressure Compliant | Yes |
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number LZR600, LZR600006AA, LZR600012AA, LZR600018AA, LZR600024AA, LZR600036AA, LZR600048AA, LZR600060AA, LZR600072AA, LZR6007KIT, LZR650, LZR650006AA, LZR650012AA, LZR650018AA, LZR650024AA, LZR650036AA, LZR650048AA, LZR650060AA, LZR650072AA, LZR6507KIT, Compatible with Grainger Part Number 1CJG4, 1CJG5, 3APY4, 3APY5, 3APY6, 3APY7, 3APY8, 3APY9, 3APZ1, 3APZ2, 3APZ3, 3APZ4, 3APZ5, 3APZ6, 3APZ7, 3APZ8, 3APZ9, 3ARA1, 5JEL1, 5JEL2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket TORX T30 50mm 3/8 Sq. Drive (3025.50-T30)
- DRILL AMERICA 3/8" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD3/8)
- H & H INDUSTRIAL PRODUCTS Harlingen 3" 3-Jaw Lathe Chuck Plain Back (9712-1105)
- KLEIN TOOLS Wire Marker Book, 277/480V 3 Phase 1-48 (56252)
- GUARDAIR Air Gun Extension, 24 In. L, Dia. 1/4 In. (76E024B)
- GUARDAIR Air Gun Nozzle, Safety, 1/2 In. L (LZRN02)
- GUARDAIR Air Gun Nozzle, Safety, 18 In. L (18VNE018S)
- GUARDAIR 75Xt Aluminum Nozzle (75XTNA-1)
- GUARDAIR Venturi Nozzle, with 36" Alum Extension (F5E036AA)
- GUARDAIR Nozzle (79SGN13)
- INTERSTATE PNEUMATICS 1/8 Inch MPT Needle Tip For Air Blow Guns 0.095 Inch x 2-1/2 Inch Long, PK 25 (BTN4-25K)
- Guardair Air Gun Nozzles & Accessories