Shop All Air Guns
Guardair
Air Gun, Ergonomic Grip, 4" Bent Extension
Mfr # GA4404B
Zoro # G7294474
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polypropylene
- Application Cleaning the Tightest Cavities
- Includes Extension and Star Tip Nozzle, Hanging Hook
- Overall Length 9 5/8 in
- Air Inlet 1/4 in NPT Female
Product Information
Dimensions
Overall Length | 9 5/8 in |
Nozzle Length | 1 in |
Extension Size | 4 in |
Overall Width | 4 3/8 in |
Air Inlet Size | 1/4 in |
Description
Air Gun, Thumb-Lever, Number of Nozzles Included 1, Nozzle Length 1 in, Nozzle Tip Material Stainless Steel, Nozzle Angle Angled, Nozzle Features Star Tip, Nozzle Palm Jet, Air Flow Pattern Focused, Sound Level 85 dB, OSHA Pressure Compliant Yes, Output Thrust 0.4 lbf, Body Material Polypropylene, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Woodford Metal Handle (4403353)
- PROTO Ratcheting Flare-Nut Wrench 7/16" - 12 Point (J3814)
- REFRIGIWEAR Tool Bag, Bag Insulated Rw Protect 6-3 Gallon, Black, Water-Repellent, Wind-Tight Polyester (153UBBLK6GL)
- PRO-GRADE TOOLS Socket, 3/8"Dr., 6Pt. Deep, 7/8" (13309)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (75XT024AA)
- GUARDAIR Ergonomic Air Gun (LZR600)
- GUARDAIR Pistol Grip Air Gun (74H)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (80FLEX18)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (F5024AQF)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (F5024AA)
- COILHOSE PNEUMATICS Variable Control Blow Gun w/10" Extension Tip (771-10S)
- Guardair Air Guns