Shop All Wet Dry Vacuums
Guardair
55 Gallon D Vacuum Generating Head, 60 cfm
Mfr # N551D
Zoro # G3151760
Free Shipping & Returns
$942.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 60 cfm
- Vacuum Capacity 55 gal.
- Application Ideal for Vacuuming up Chips, Dust, Debris, Liquids or Sludge
- Net Weight 43 lb.
- Vacuum Product Grouping Wet/Dry Vacuum Cleaners
Product Information
- Brand Guardair
- MFR # N551D
- Zoro # G3151760
- Country of Origin United States
- Category Wet Dry Vacuums
Details
Air Flow | 60 cfm |
Vacuum Capacity | 55 gal. |
Application | Ideal for Vacuuming up Chips, Dust, Debris, Liquids or Sludge |
Net Weight | 43 lb. |
Item | 55 Gallon D Vacuum Generating Head |
Vacuum Product Grouping | Wet/Dry Vacuum Cleaners |
Includes | (1) Vacuum Generating Head |
Description
Shop Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RJ SCHINNER CO 16Pk Wht Fld Towel (HT 400011)
- DAYTON Crush-Resistant Vacuum Hose, 12 ft L (783GA0)
- TOUGH GUY 12 in Sweep Face Broom, Medium/Stiff Combination, Natural, Tan, 38 in L Handle (1VAB6)
- VIKAN Broom Handle, Lime, Plastic (296277)
- GUARDAIR Pneumatic Vaccum (PQ30H150)
- GUARDAIR Drum Vacuum, Standard 60 cfm (N101DC)
- GUARDAIR Static-Conductive Drum Vacuum, Standard 61 cfm (N201SCNED)
- GUARDAIR Static Conductive Machine Vac (MV2000NED)
- GUARDAIR Drum Vacuum, Cartridge Filter 73 cfm (MV2000)
- GUARDAIR 55 Gal Tank Size Drum Vacuum, Wet/Dry, 2 in Vacuum Hose Dia., 3/4 in FNPT, Bagless (N551BC)
- SHOP-VAC Shop Vacuum, 8 gal, Plastic, 100 cfm (9258006)
- Guardair Wet Dry Vacuums