Shop All Coiled Air Hoses
Guardair
1/4" x 25 ft NYellowon Air Hose Yellow
Mfr # 14X25B03
Zoro # G4835187
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Media Air
- Type Coupled Assembly
- Hose Inside Dia. 1/4 in
- Hose Inside Dia. (In.) 1/4
- Hose Length 25 ft
Product Information
- Brand Guardair
- MFR # 14X25B03
- Zoro # G4835187
- UPC # 690773001511
- Country of Origin United States
- Category Coiled Air Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Inside Dia. (In.) | 1/4 |
Hose Length | 25 ft |
Hose Outside Dia. (In.) | 5/16 |
Fitting Size | 1/4 in x 1/4 in |
Pneumatic Hose Length | 25 ft. |
Pnuematic Hose Fitting Size | 1/4" |
Outside Dia. | 0.313" |
Pneumatic Hose Fitting Size | 1/4" |
Pneumatic Hose Inside Dia. | 1/4" |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Hose Outside Dia. | 5/16 in |
Description
Coiled Air Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 5/16 in, Hose Length 25 ft, Hose Color Yellow, Hose Tube Material Nylon, Hose Cover Material Nylon, Max. Working Pressure @ 70 F 250 psi, Temp. Range 0 Degrees to 80 Degrees F, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Configuration Coupled Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAF Ball Bearing 45mm, Bore 100mm (88609-2RS C3)
- D&D 862mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ862)
- ZORO SELECT Safety Cable, Hose to Hose, Steel, 3/16 (802G66)
- 3M Internal Muffler A0062, 1/pk (28121)
- GUARDAIR 3/8" x 12 ft Polyurethane Air Hose Blue (38X12B04)
- COILHOSE PNEUMATICS Flexeel Coil 1/4" ID x 25’ 1/4" MPT Rigid Transparent Blue PUE14-25-T (PUE14-25-T)
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 25’ 1/4" MPT Swivel Red (PU14-25B-R)
- ARMORED TECHNITHANE Spiral Hose, Armorthane, 3/8" x 9/16" x 15', 3/8" MPT, Clear Blue (AT-38-15-CB-RS)
- FREEMAN PPH50WF 1/4" x 50' PU Hybrid Air Hose with 1/4″ NPT Fittings (PPH50WF)
- LEGACY Flexzilla Air Hose (HFZ1250YW4)
- INTERSTATE PNEUMATICS Red Polyurethane Recoil Hose 1/4 Inch x 15 feet Solid Fittings (HR34-015)
- Guardair Air Hoses