Shop All Flashlight Accessories
Guard Dog Security
Synthetic Leather Holster, Belt Loop, BK
Mfr # TL-GDL2000
Zoro # G7566259
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Belt Loop
- For Use With Mfr. No. TL-GDH290, TL-GDE260, TL-GDV260, TL-GD240L, TL-GDM360, TL-GDO400, TLSG-GDD4500F, TLSG-GDD4500CM, TLSG-GDD5000F, TLSG-GDE6500F, PS-GDOC18-G4, PS-GDOC18-G5, PS-GDOC18-4, PS-GDOC18-5, PS-GDOC18FF-4, PS-GDOC18FT-4, BT-GD16BK, BT-GD16SL, BT-GD21BK, BT-GD21SL, BT-GD26BK, BT-GD21SL
- Color Black
- Length 7 in
- Width 2 1/2 in
Product Information
- Brand Guard Dog Security
- MFR # TL-GDL2000
- Zoro # G7566259
- Country of Origin China
- Category Flashlight Accessories
Dimensions
Length | 7 in |
Width | 2 1/2 in |
Height | 2 in |
Details
Item | Synthetic Leather Holster |
Includes | Belt Loop |
For Use With | Mfr. No. TL-GDH290, TL-GDE260, TL-GDV260, TL-GD240L, TL-GDM360, TL-GDO400, TLSG-GDD4500F, TLSG-GDD4500CM, TLSG-GDD5000F, TLSG-GDE6500F, PS-GDOC18-G4, PS-GDOC18-G5, PS-GDOC18-4, PS-GDOC18-5, PS-GDOC18FF-4, PS-GDOC18FT-4, BT-GD16BK, BT-GD16SL, BT-GD21BK, BT-GD21SL, BT-GD26BK, BT-GD21SL |
Color | Black |
Description
Synthetic Leather Holster, Color Black, Includes Belt Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbrite Li60t10 LED Replacement replacement light bulb lamp (LI60T10 LED REPLACEMENT BULBRITE)
- GE LAMPS GE LIGHTING 400W, ED37 Metal Halide HID Light Bulb (MPR400/VBU/XHO/PA)
- STREAMLIGHT Flashlight Holster, Black, 1-3/4"Hx9-1/2"L (88051)
- SIGNIFY HID LED, 14 W, ED75, Medium Screw (E26) (14GC/LED/850/ND E26 BB 6/1)
- GUARD DOG SECURITY Multi-Function Holster, Black (TL-GDL3000)
- NITE IZE Replacement Flashlight Bulb, LED, 74lms (LRB2-07-PRHP)
- STREAMLIGHT E-Spot Upgrade Kit, Black (45845)
- LITEBAND 1800 mAh rechareable Back-Up Battery (LSBP-1800)
- NITE IZE Headband Flashlight Holder, Black (NPO-03-01)
- LEDLENSER Ledlenser 5 Station Charging Panel 5V in gift box (880602)
- KOEHLER BRIGHTSTAR DC Plug 12-24V For Lighthawk (07870)
- Guard Dog Security Flashlight Accessories