Shop All Mini and Specialty Flashlights
Guard Dog Security
Industrial Penlight, LED, Aluminum, Black
Mfr # TP-GDL1000-BK
Zoro # G7566216
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Flashlight Battery Size CR2450N
- Flashlight Grouping Type Penlight
- Number of Batteries 1
- Lumens Range 50 to 99
Product Information
- Brand Guard Dog Security
- MFR # TP-GDL1000-BK
- Zoro # G7566216
- UPC # 853748006458
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | CR2450N |
Length | 6.5 in |
Details
Lamp Type | LED |
Flashlight Grouping Type | Penlight |
Number of Batteries | 1 |
Lumens Range | 50 to 99 |
Lumens | 50 |
Body Color | Black |
Flashlight Grade | Industrial |
Switch Type | Rotary |
Flashlight Body Material | Aluminum |
Beam Distance | 5m |
Maximum Lumens Output | 50 |
Special Light Output Mode | No Special Light Output |
Lens Material | Glass |
Lamp Life | 100,000 hr |
Item | Penlight |
Battery Burn Time | 16 hr |
Run Time on High Setting | 16 hr |
Batteries Included | Yes |
Light Output Modes | High |
Description
Penlight, Flashlight Grade Industrial, Number of Batteries 1, Flashlight Battery Size CR2450N, Length 6.5 in, Lumens Range 50 to 99, Maximum Lumens Output 50, 50 Lumens, Run Time on High Setting 16 hr, Body Color Black, Flashlight Body Material Aluminum, Batteries Included Yes, Battery Burn Time 16 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 13406 replacement light bulb lamp (13406 SYLVANIA)
- WESTINGHOUSE Bulb LED 1.5W 120V S11 Specia-Lighty 2700K Clear E17 Intermediate Base, 4PK (4511420)
- GEMMY INDUSTRIES Gemmy Industries 238924 Outdoor LED Spotlight - White (238924)
- SATCO 13W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8226)
- GUARD DOG SECURITY Industrial Penlight, LED, Aluminum, Pink (TP-GDL1000-PK)
- NEBO Waterproof, Impact-Resistant 500 Lumen Penlight (NEB-POC-1002)
- NIGHTSTICK Yellow / Black LED Traffic Wand, AAA (NSP-1634)
- EMI Inspection Flashlight, LED, 49 lm (254)
- POLICE SECURITY FLASHLIGHTS Proflex High Lumen LED Flex Power Penlight (98890)
- STREAMLIGHT STREAMLIGHT LED 11 Lumens Industrial Black Penlight (65018)
- ZORO SELECT VALUE BRAND 15 Lumens, LED Blue Clip-on Light (5RHT1)
- Guard Dog Security Mini and Specialty Flashlights