Shop All Handheld Flashlights
Guard Dog Security
Guard Dog Security TL-GDP150BK 150 Lumen Penpoint Flashlight; Black
Mfr # TL-GDP150BK
Zoro # G904158057
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Guard Dog Security
- MFR # TL-GDP150BK
- Zoro # G904158057
- UPC # 859477007711
- Country of Origin China
- Category Handheld Flashlights
Description
The PenPoint is a slim new addition to the Guard Dog lineup. It easily goes where others can’t, this flashlight features three light functions; a blinding high, energy saving low and emergency strobe at the press of the tail cap, you’ll never want to be without it. Durable against drops, this Guard Dog Security flashlight is also weather resistant to withstand the most demanding environments. Whether for use on the job or recreation, you can rest assured, size, power, and design come together in the Guard Dog PenPoint 150 lumen penlight.
Features- Aluminum Alloy
- 13 HR Runtime
- 3 Light Functions
- Belt/Pocket Clip
- Impact Resistant
- Weather resistant
- Color: Black
- Lumens: 150 Lumen
- Size: 5.25 x 0.68 in.
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE Luxrite Square LED Up and Down Wall Sconces, 5CCT 2700K-5000K, 15W, 1000LM, IP65, ETL - Black 2-Pack (LR40312-2PK)
- ILC Replacement for Philips TUV Pl-s 11W 2pin replacement light bulb lamp (TUV PL-S 11W 2PIN PHILIPS)
- TCP LED, 10W Downlight Retrofit 5/6 Warm DIM (LED10DR56DA)
- ILC Replacement For TARGET TECH K149130A (WW-7USD-6)
- GUARD DOG SECURITY Flashlight, Glass-Break Steel Tail, 320 Lm (TL-GDA210)
- GUARD DOG SECURITY Guard Dog Functional Flashlight, NiCd (TL-GD820)
- COAST CUTLERY Led AAA, 315 lm (PX1)
- NITECORE MT1A Multi-task 180 Lumen Compact Flashlight - 1xAA (MT1A)
- PELICAN Yellow No Led Industrial Handheld Flashlight, 183 lm (2410C)
- DABMAR LIGHTING Pvc Body LED Spot Light 3W MR16 12VBlack (LV225-LED3)
- STREAMLIGHT Industrial Handheld Flashlight, 250lm (90960)
- Guard Dog Security Handheld Flashlights