Shop All High Visibility Shirts
Gss Safety
Lightweight Shirt Rip Stop Bottom Down Shirt w/SPF 50+ Orange-5XL
Mfr # 7506-5XL
Zoro # G004873720
product price: $73.79
/ea
$73.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gss Safety
- MFR # 7506-5XL
- Zoro # G004873720
- UPC # 811969027683
- Country of Origin China
- Category High Visibility Shirts
Description
Features: lightweight yet durable rip stop (96% polyester, 4% spandex) 3.95-oz. Fabric with moisture wicking to keep you drier and cooler spf 50+ providing maximum protection for long hours in the sun segment reflective tape to provide extra breathability roll-up, bottom-tab sleeves with pen pocket cape ventilation mesh design for breathability zipped cell phone pocket on the right chest, left chest pocket have secure hook-and-loop closures. Button down front closure and collar 7506-orange with tape certification: ansi/isea 107-2015 class 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Moldex 7000 Smart Multi-Gas/Vapor Half-Mask Respirator (7603)
- STEINER INDUSTRIES MIG Welding Gloves, Goatskin Palm, 2XL, PR (0255-2X)
- MONTOUR LINE Sign Frame Floor Standing 22 x 28 in. V Polished Brass Steel (FS200-2228-V-PB)
- DURABLE CORP E 4' X 6' Charcoal Entrance Mat Entrance Mat (654S46CH)
- GSS SAFETY Non-ANSI Lady Short Sleeve T-Shirt, Pink (5126-LG)
- GSS SAFETY Standard Class 3 Two Tone Mesh Zipper (2006-LG)
- GSS SAFETY Class 3 Long Sleeve T-Shirt w/Black (5114-5XL)
- GSS SAFETY Moisture Wicking Shrt Slv Safety T-Shirt (5001-TALL 2XL)
- GSS SAFETY Class 3 Zipper Front Hooded Sweatshirt (7003-LG)
- GSS SAFETY Moisture Wicking Long Sleeve Safety T-S (5503-LG)
- GLOWSHIELD Class 2 Hi-Viz Green, Long Sleeve T-shirt, Size: XL (HW202FG (XL))
- Gss Safety High Visibility Clothing