Shop All Indexable Toolholders
Gs Tooling
BT40 14 x 354 Shrink Fit Holder With Coolant Ports
Mfr # 542468
Zoro # G307185582
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gs Tooling
- MFR # 542468
- Zoro # G307185582
- Country of Origin Italy
- Category Indexable Toolholders
Description
Shank Type Taper Shank Taper Size BT40 Hole Diameter Inch 14 Projection Decimal Inch 354 Nose Diameter Decimal Inch 083 Through Coolant Yes Unsurpassed Accuracy Concentricity of Less than or equal too00001 3 Micron with tool shrunk in holder Coolant Ports Each holder has 4 coolant ports in the nose to ensure coolant gets right to the tool Max Gripping Torque Tool is gripped 360Deg along the entire length of bore producing very high gripping torque, preventing chatter Increased Production Decrease down time the total time elapsed to remove one cutting tool and insert another is less than 10 seconds Balanced GS follows the strictest balance standards Our holders are prebalanced G25 up to 30,000rpm Extended Holder Life With double tempered tool steel construction, reduced centrifugal forces, minimized bore contamination, and minimized chatter, a GS Shrink Fit Toolholder should far outlast a standard end mill holder Chip load distributed evenly along cutting edge of tool which results in longer tool life Short projections are possible because no mechanical clamping devices are used This results in greater rigidity and resistance to bending Since Shrink Fit toolholders have no moving parts they offer the greatest repeatability of any tool holding system on the market
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO AV8 Left Cutting Vertical Aviation Snip (AV8)
- DIABLO 14", 72-Teeth Circular Saw Blade (D1472CF)
- BONDHUS Felo R-Go 36 Pc Metric Socket and Bit Set w/ 1/4 Dr Ratchet in Box (0715761547)
- AIRLOC Leveling Mount, 6,600 Lb Cap, 2 9/32 In (1.30003.56)
- GS TOOLING BT30 11218 Boring Head Holder (532252)
- GS TOOLING CAT50 12mm x 160mm Shrink Fit Holder With Coolant Ports (541914)
- GS TOOLING CAT40 12 x 315 Shrink Fit Holder With Coolant Ports (541854)
- GS TOOLING CAT50 388 x 13 Toolholder Blank (531594)
- KYOCERA External Grooving Toolholder, KGDR 16X3T20S (KGDR16X3T20S)
- DORIAN Turning Toolholder, RNMG, MRGNR12-4B, RH (73310151198)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.1562 ID, 0.625 OD (QHC62-5/32)
- Gs Tooling Indexable Toolholders