Shop All Carbide End Mills
Gs Tooling
7/16" Diameter x 7/16" Shank 4-Flute Extra Long Length Yellow Series Carbide End Mills
Mfr # 102560
Zoro # G205881043
product price: $78.59
/ea
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gs Tooling
- MFR # 102560
- Zoro # G205881043
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Description
Extra Long Length End mills combine added flute and overall length for greater reach when deep slotting or milling. These end mills have the capability to mill much thicker material in a single pass, thereby eliminating the interrupted cut that may be present with regular length end mills. TiAlN coated for increased speed and feed capabilities and enhanced tool life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Blade, 2 1/2 In Scraper (11100)
- GREENLEE General Hand Tool Kit, No. of Pcs. 17 (0159-12)
- KRAFT TOOL Self-Leveling Pins (GG240)
- DEWALT 3/4 in. HEX Chisel Bits (DW5951)
- GS TOOLING 1/8" Diameter x 1/8" Shank 3-Flute 60º High Helix Blue Series Carbide End Mills (101000)
- GS TOOLING 5/16" Diameter x 5/16" Shank 4-Flute Regular Length Roughing Yellow Series Carbide End Mills (102155)
- GS TOOLING 3/4 3-Flute High Helix Soild Carbide End Mill TiAlN Coated (102441)
- GS TOOLING 1" Diameter x 1" Shank 2-Flute Regular Length Yellow Series Carbide End Mills (102830)
- GS TOOLING 1/8" Diameter x 1/8" Shank 4-Flute Extra Long Length Yellow Series Carbide End Mills (102550)
- GS TOOLING 2.5mm Diameter x 3mm Shank 2-Flute Regular Length Typhoon Red Series Carbide End Mills (101783)
- MICRO 100 Carbide End Mill, 0.010, Cut 0.030, 2 FLT (RME-010-2X)
- Gs Tooling Carbide End Mills