Shop All Carbide End Mills
Gs Tooling
5/64in Dia. x 1/8in Shank 3-Flute Regular Length Blue Series Carbide End Mills, 5PK
Mfr # 101081
Zoro # G210400987
$44.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gs Tooling
- MFR # 101081
- Zoro # G210400987
- UPC # 644380097627
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Description
3 flute carbide end mills offer maximum chip clearance therefore reducing chip packing. For: End milling, Slotting, Sinking On: Steels, Cast Iron, Aluminum, Copper, Brass, Plastics, and Abrasive type materials
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 21/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14682)
- KRAFT TOOL Stainless Steel Standard Taping, 8" x 3 (DW808PFSS)
- SATA File Tray Set, 8 Pc. (ST09910)
- MK DIAMOND PRODUCTS Premium Wet Core Bit, Orange, 6-1/2" (156365)
- GS TOOLING 3/4" Diameter x 3/4" Shank 4-Flute Regular Length Roughing Typhoon Red Series Carbide End Mills (104812)
- GS TOOLING 11/64" Diameter x 3/16" Shank 3-Flute Regular Length Blue Series Carbide End Mills (101087)
- GS TOOLING 1/2" Diameter x 1/2" Shank 4-Flute Regular Length Yellow Series Carbide End Mills (102848)
- GS TOOLING 12.0mm Diameter x 12mm Shank 2-Flute Aluminum Green Series Carbide End Mills (101396)
- GS TOOLING 3/4" Diameter x 3/4" Shank 4-Flute Regular Length Yellow Series Carbide End Mills (102856)
- GS TOOLING 3/16" Diameter x 3/16" Shank 4-Flute Stub Length Double End Yellow Series Carbide End Mills (102338)
- KODIAK CUTTING TOOLS 5/8 Carbide Endmill 4 Flute Single End (5431085)
- Gs Tooling End Mills