Shop All Carbide End Mills
Gs Tooling
3mm Diameter 4-Flute Ball Nose Stub Length TiAlN Coated Carbide End Mill, 5PK
Mfr # 102941PK
Zoro # G610710969
product price: $49.89
/pk 5, $9.98/ea
$49.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gs Tooling
- MFR # 102941PK
- Zoro # G610710969
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Description
Mill Diameter mm: 3 Number of Flutes: 4 Length of Cut mm: 6 Material: Solid Carbide Overall Length mm: 39 Shank Diameter mm: 3 Finish/Coating: TiAlN Single or Double End: SingleStrength, rigidity and improved tool life can be obtained with this Stub Length End Mill.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW STEEL PRODUCTS PRY BAR ROLLING HEAD 30" MODIFIED (MY40172)
- KO-KEN SlidingT Handle 115mm 1/4 Sq. Drive (2785)
- VESSEL Precision Bit Wing-Shank 4mm, +0x2, PK10 (D73P022080)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 10mm (10 Pk) (49-66-0710)
- GS TOOLING 5/16" Diameter x 5/16" Shank 4-Flute Regular Length Roughing Yellow Series Carbide End Mills (102155)
- GS TOOLING 3/16" Diameter x 3/16" Shank 4-Flute Stub Length Double End Yellow Series Carbide End Mills (102338)
- GS TOOLING 2.5mm Diameter x 3mm Shank 2-Flute Regular Length Typhoon Red Series Carbide End Mills (101783)
- GS TOOLING 3/4" Diameter x 3/4" Shank 4-Flute Regular Length Roughing Typhoon Red Series Carbide End Mills (104812)
- GS TOOLING 3/4 3-Flute High Helix Soild Carbide End Mill TiAlN Coated (102441)
- GS TOOLING 11/64" Diameter x 3/16" Shank 3-Flute Regular Length Blue Series Carbide End Mills (101087)
- KODIAK CUTTING TOOLS 3/8 Carbide Endmill 4 Flute Single End TICN Coated (5464107)
- Gs Tooling Carbide End Mills