Shop All Carbide End Mills
Gs Tooling
3/4" Diameter x 3/4" Shank 4-Flute Regular Length Roughing Typhoon Red Series Carbide End Mills
Mfr # 104812
Zoro # G605880202
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gs Tooling
- MFR # 104812
- Zoro # G605880202
- Country of Origin United States
- Category Carbide End Mills
Description
This fine pitch rougher is designed for milling harder metals and has updated geometry in the design of this tool for higher feed rates with no vibration or chatter and chip breakers to eliminate birdnesting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 3/4-16 Standard Hand Tap Fractional (5505533)
- ULTRALAST Ultralast TOOL-933 Replacement 18V Dewalt 1500mAh Power Tool Battery (TOOL-933)
- STARRETT 1-3/16" (30mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0136)
- PROTO 1 in Drive Impact Socket 1 1/8 in Size 6 pt Deep Depth, Black Oxide (J10018L)
- GS TOOLING 3.0mm Diameter x 3mm Shank 4-Flute Stub Length Ball Nose Blue Series Carbide End Mills, 5PK (101714)
- GS TOOLING 12.0mm Diameter x 12mm Shank 2-Flute Aluminum Green Series Carbide End Mills (101396)
- GS TOOLING 1" Diameter x 1" Shank 2-Flute Regular Length Yellow Series Carbide End Mills (102830)
- GS TOOLING 1/8" Diameter x 1/8" Shank 3-Flute 60º High Helix Blue Series Carbide End Mills (101000)
- GS TOOLING 1/2" Diameter x 1/2" Shank 3-Flute Regular Length Blue Series Carbide End Mills (101099)
- GS TOOLING 5/64in Dia. x 1/8in Shank 3-Flute Regular Length Blue Series Carbide End Mills, 5PK (101081)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 1/8, End Mill Material: Carbide (20137)
- Gs Tooling End Mills