Shop All Carbide End Mills
Gs Tooling
3/16" Diameter x 3/16" Shank 4-Flute Stub Length Double End Yellow Series Carbide End Mills
Mfr # 102338
Zoro # G705881222
$16.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gs Tooling
- MFR # 102338
- Zoro # G705881222
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Description
This Double End end mill has the same geometry and application design as our General Purpose Single End Mill. Four-flute configuration with center cutting permits plunging and milling on many ferrous and most non-ferrous materials, and offers lower chip-load for size control and finish. TiAlN coated for increased speed and feed capabilities and enhanced tool life
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO GCGN3002-GA, Grade H10, 3mm Groove Width, Uncoated Carbide Grooving Insert (GCGN3002-GA-H10)
- TEKTON 3/8 Inch Drive x 13 mm 6-Point Socket (SHD12113)
- STRIKEMASTER Drill Flange f/NDA-2 Adapter (FND)
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer 2300 bpm (CP7150)
- GS TOOLING 1/2" Diameter x 1/2" Shank 3-Flute Regular Length Blue Series Carbide End Mills (101099)
- GS TOOLING 1/8" Diameter x 1/8" Shank 3-Flute 60º High Helix Blue Series Carbide End Mills (101000)
- GS TOOLING 3.0mm Diameter x 3mm Shank 4-Flute Stub Length Ball Nose Blue Series Carbide End Mills, 5PK (101714)
- GS TOOLING 3/32" Diameter x 1/8" Shank 2-Flute Stub Length Double End Yellow Series Carbide End Mills (102364)
- GS TOOLING 2.5mm Diameter x 3mm Shank 2-Flute Regular Length Typhoon Red Series Carbide End Mills (101783)
- GS TOOLING 1/8" Diameter x 1/8" Shank 4-Flute Extra Long Length Yellow Series Carbide End Mills (102550)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 5/64, Number of Flutes: 2 (21160)
- Gs Tooling End Mills