Shop All Ball End Mills
Gs Tooling
1/8" Diameter x 1/8" Shank 3-Flute Regular Length Ball Nose Blue Series Carbide End Mills
Mfr # 101114
Zoro # G605880752
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gs Tooling
- MFR # 101114
- Zoro # G605880752
- Country of Origin Korea, Republic of
- Category Ball End Mills
Description
3 flute carbide end mills offer maximum chip clearance therefore reducing chip packing. For: End milling, Slotting, Sinking On: Steels, Cast Iron, Aluminum, Copper, Brass, Plastics, and Abrasive type materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-A-TX-25-5PK)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 6 mm Tip, 3 in L (41405)
- OTC Rolling Head Pry Bar, 21" (7179)
- BESSEY Bessey 013-3100399 2400 Series Spindle Assembly With Pad (013-3100399)
- GS TOOLING 7/16" Diameter x 7/16" Shank 4-Flute Extra Long Length Ball Nose Blue Series Carbide End Mills (102490)
- GS TOOLING 7.0mm Diameter x 8mm Shank 4-Flute Regular Length Ball Nose Blue Series Carbide End Mills (102768)
- GS TOOLING 3/16" Diameter x 3/16" Shank 2-Flute Stub Length Ball Nose Blue Series Carbide End Mills (101249)
- GS TOOLING 11/64" Diameter x 3/16" Shank 3-Flute Regular Length Ball Nose Blue Series Carbide End Mills (101117)
- GS TOOLING 1/4" Diameter x 1/4" Shank 2-Flute Extra Long Length Ball Nose Blue Series Carbide End Mills (102424)
- GS TOOLING 1" Diameter x 1" Shank 4-Flute Extra Long Length Ball Nose Blue Series Carbide End Mills (102498)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 9mm x 22mm, Milling Dia.: 9 mm (CCMG-M10M9-B-ALTIN)
- Gs Tooling Ball End Mills