Shop All Books
Gryphon House
Reaching + Teaching Children Exposed to Trauma
Mfr # 10130
Zoro # G000936658
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1 Book
- Material Paper
- Color Multi
- Recommended Grade Teacher
- Recommended Age Teacher
Product Information
- Brand Gryphon House
- MFR # 10130
- Zoro # G000936658
- Country of Origin United States
- Category Books
Details
Includes | 1 Book |
Material | Paper |
Color | Multi |
Recommended Grade | Teacher |
Recommended Age | Teacher |
Description
What does a harmed child look like? It’s the little girl on the playground who has mysterious bruises on her legs. It’s the three-month-old baby boy who arches his back when you try to hold him. It’s the four-year-old who bites and hits when asked to clean up. These are the faces of traumatized children. As an early childhood professional, you play a key role in the early identification of maltreatment and unhealthy patterns of development. You are also the gateway to healing. In Reaching and Teaching Children Exposed to Trauma, you will find the tools and strategies to connect with harmed children and start them on the path to healing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 40" W-Series Long Hand Sealer w/ 2.7mm Seal Width (WN-1000H)
- ZORO SELECT 12" x 10" Header Bags, 1.50 mil, Clear (5CPH4)
- GIBRALTAR MAILBOXES Gibraltar Mailboxes Patriot GMB515B01 Rural Mailbox, 1200 cu-in Capacity, Plastic (GMB515B01)
- POST-IT Super Sticky Easel Pad, 25"x30", PK4 (561 VAD 4PK)
- GRYPHON HOUSE From Biting to Hugging - Understanding Development Infants + Toddlers (15928)
- GRYPHON HOUSE Fun Baby Learning Games, Book (10542)
- GRYPHON HOUSE Effective Discipline Policies - Create a System that Supports Children (10543)
- EDUPRESS Main Idea Practice Cards, Levels 3.5-5.0 (TCR63066)
- ASHLEY PRODUCTIONS Smart Poly Single Sided PosterMat Pals, DNealian Cursive Handwriting (95310)
- RAINBOW HORIZONS Red Rover- the Big Rainbow Eating Dog - Grade K to 2 (Z51)
- SCHOLASTIC TEACHING RESOURCES First Little Readers™ Book Parent Pack, Guided Reading Level A (523150)
- Gryphon House Books