Shop All Ductile Iron Pipe Fittings
Gruvlok
Reducing Coupling, Grooved, 2 x 1 1/2 in
Mfr # 0390009280
Zoro # G500714695
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Reducing Coupling
- Standards ASTM A536
- Pipe Fitting Connection Type Grooved x Grooved
- Color Orange
Product Information
- Brand Gruvlok
- MFR # 0390009280
- Zoro # G500714695
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Bolt Hole Diameter | 2 3/4 in |
Fitting Side A Nominal Pipe Size | 2 in |
Overall Length | 5 7/8 in |
Fitting Pipe Size | 2 in x 1 1/2 in |
Bolt Circle Diameter | 1/2 in |
Flange Outside Diameter | 2 3/8 in |
Fitting Side A Outside Diameter | 3 5/8 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in, 2 in |
Fitting Side B Outside Diameter | 3 3/8 in |
Description
Reducing Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 2 in, Grooved, 3 5/8 in, 1 1/2 in, Grooved, 3 3/8 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" BRASS MALE ADAPTER (312-136)
- KOHLER Escutcheon, 1151021-BN (1151021-BN)
- ZORO SELECT 3/4" FNPT Stainless Steel Ball Valve Inline (G-SSF-75)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (XV502P-8)
- GRUVLOK Threaded Reducer, Orange, 2 1/2 x 2 in (0390037067)
- GRUVLOK Reducing Coupling, Grooved, 3 x 2 1/2 in (0390009389)
- GRUVLOK Flexible Coupling, Ductile Iron, 2 1/2 in (0390000289)
- GRUVLOK Pipe Flange, Ductile Iron, 3 in, Orange (0390202042)
- GRUVLOK HDPE Coupling, Ductile Iron, 4 in, Grooved (0390060127)
- GRUVLOK Clamp, Grooved Branch, Ductile Iron (0390173110)
- GRUVLOK Pipe Flange, Ductile Iron, 6 in, Orange (0390202109)
- Gruvlok Fittings