Shop All Ductile Iron Pipe Fittings
Gruvlok
Reducing Coupling, Ductile Iron, 6 x 4 in
Mfr # 0390009520
Zoro # G400714801
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Reducing Coupling
- Standards ASTM A536
- Color Orange
- Bolt Hole Diameter 4 1/2 in
Product Information
- Brand Gruvlok
- MFR # 0390009520
- Zoro # G400714801
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Bolt Hole Diameter | 4 1/2 in |
Bolt Circle Diameter | 3/4 in |
Fitting Side A Outside Diameter | 8 1/4 in |
Fitting Side B Outside Diameter | 10 1/8 in |
Fitting Side A Nominal Pipe Size | 6 in |
Flange Outside Diameter | 6 5/8 in |
Overall Length | 11 5/8 in |
Fitting Side B Nominal Pipe Size | 4 in |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | Reducing Coupling |
Standards | ASTM A536 |
Item | Reducing Coupling |
Color | Orange |
Finish/Coating | Painted |
Class | Class 150 |
Includes Pre-Applied Thread Sealant | No |
Includes Seal | Yes |
Fitting Side A Type | Grooved |
Fitting Side B Type | Grooved |
Application | Air, Natural Gas, Non-Potable Water, Oil, Steam |
Low Lead Compliance Level | Compliant |
For Pipe Schedule | 40 |
Seal Material | EPDM |
Maximum Operating Pressure | 300 psi @ 150 Degrees F |
Description
Reducing Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 6 in, Grooved, 8 1/4 in, 4 in, Grooved, 10 1/8 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 1/4 in Pipe Size (8040H007)
- ROTHENBERGER Cutter, pipe chain (70285)
- DELTA Dual Handle 3-hole 8" installation Hole Deck-Mount Kitchen Faucet, Chrome (26C3134)
- WESTWARD Double Flaring Tool, 45 Deg Double Lap (3CYN8)
- GRUVLOK HingeLOK Coupling, Ductile Iron, 2 in (0390200020)
- GRUVLOK SlideLOK Coupling, Ductile Iron, 4 in (0390010064)
- GRUVLOK Reducing Coupling, Grooved, 3 x 2 1/2 in (0390009389)
- GRUVLOK SlideLOK Coupling, Ductile Iron, 6 in (0390010106)
- GRUVLOK Clamp-T, Ductile Iron, 4 x 4 x 2 1/2 in (0390171304)
- GRUVLOK Reducing Tee, Ductile Iron, 4 x 4 x 1 in (0390017374)
- GRUVLOK Flexible Coupling, Ductile Iron, 3 1/2 in (0390000321)
- Gruvlok Ductile Iron Pipe Fittings