Shop All Ductile Iron Pipe Fittings
Gruvlok
Pipe Flange, Ductile Iron, 8 in, Orange
Mfr # 0390202125
Zoro # G100714675
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flange Adapter
- Fitting Connection Type Grooved
- Standards ASTM A536
- Color Orange
Product Information
- Brand Gruvlok
- MFR # 0390202125
- Zoro # G100714675
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Bolt Hole Diameter | 7/8 in |
Nominal Pipe Size | 8 in |
Flange Outside Diameter | 8 5/8 in |
Bolt Circle Diameter | 11 3/4 in |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | Flange Adapter |
Fitting Connection Type | Grooved |
Standards | ASTM A536 |
Item | Pipe Flange |
Color | Orange |
Flange Thickness | 15/16 in |
Finish/Coating | Zinc Plated |
Maximum Operating Pressure | 300 psi |
Class | Class 150 |
Application | Potable Water |
Number of Bolt Holes | 8 |
Description
Flange Adapter, 8 in Nominal Pipe Size, Grooved, 8 5/8 in Flange Outside Diameter, 15/16 in Flange Thickness, Ductile Iron, Zinc Plated, Class Class 150, 300 psi Maximum Operating Pressure, Number of Bolt Holes 8, 11 3/4 in Bolt Circle Diameter, 7/8 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPC Elbow Copper 90 Deg Cxc1/2 (31272)
- LEGEND VALVE 2-1/2 T/S-15 Y-STRAINER GASK (900-112)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (RP38357)
- HOSE MASTER 2" Dia x 18" L 321 SS Flexible Metal Hose (G200FXFL180)
- GRUVLOK SlideLOK Coupling, Ductile Iron, 2 1/2 in (0390010023)
- GRUVLOK Flexible Coupling, Ductile Iron, 3 in (0390000305)
- GRUVLOK Clamp-T, Ductile Iron, 2 x 2 x 3/4 in (0390171015)
- GRUVLOK 90 Elbow, Ductile Iron, 3 in, Grooved (0390039121)
- GRUVLOK Flexible Coupling, Ductile Iron, 3 1/2 in (0390003069)
- GRUVLOK Flexible Coupling, Ductile Iron, 5 in (0390000388)
- GRUVLOK Branch Tee, Ductile Iron, 2 x 2 x 3/4 in (0390020402)
- Gruvlok Ductile Iron Pipe Fittings