Shop All Ductile Iron Pipe Fittings
Gruvlok
Pipe Flange, Ductile Iron, 3 in, Grooved
Mfr # 0390210045
Zoro # G000714737
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flange
- Fitting Connection Type Grooved
- Standards ASTM A536, ASTM D2000, FM Approved, UL Listed
- Color Orange
Product Information
- Brand Gruvlok
- MFR # 0390210045
- Zoro # G000714737
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Bolt Hole Diameter | 3/4 in |
Nominal Pipe Size | 3 in |
Flange Outside Diameter | 3 1/2 in |
Bolt Circle Diameter | 6 in |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | Flange |
Fitting Connection Type | Grooved |
Standards | ASTM A536, ASTM D2000, FM Approved, UL Listed |
Item | Pipe Flange |
Color | Orange |
Temp. Range | -20 Degrees to 180 Degrees F |
Number of Bolt Holes | 4 |
Application | Potable Water |
Maximum Operating Pressure | 300 psi |
Flange Thickness | 3/4 in |
Finish/Coating | Zinc Plated |
Description
Flange, 3 in Nominal Pipe Size, Grooved, 3 1/2 in Flange Outside Diameter, 3/4 in Flange Thickness, Ductile Iron, Zinc Plated, 300 psi Maximum Operating Pressure, -20 Degrees to 180 Degrees F, Number of Bolt Holes 4, 6 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Transfer Valve Kit, Brass (012316-0070A)
- ORBIT 24 Volt 60 Cycle Solenoid (OR309340)
- MOEN Cartridge Kerox Vlv Kit (4000)
- ZORO SELECT Street 90 deg, 3/4", 150,304, Thrd Heavy (4381033040)
- GRUVLOK Flexible Coupling, Ductile Iron, 3 1/2 in (0390003069)
- GRUVLOK 22.5 Elbow, Ductile Iron, 2 1/2 in (0390015386)
- GRUVLOK Branch Tee, Ductile Iron, 2 x 2 x 3/4 in (0390020402)
- GRUVLOK Threaded Reducer, Ductile Iron, 3 x 1 in (0390037059)
- GRUVLOK Flexible Coupling, Ductile Iron, 1 1/4 in (0390002962)
- GRUVLOK Coupling, Ductile Iron, 4 in, Class 150 (0390006546)
- ZORO SELECT Elbow, 22-1/2", 8", 125, Flg, Black (4319002460)
- Gruvlok Fittings