Shop All Ductile Iron Pipe Fittings
Gruvlok
Pipe Flange, Ductile Iron, 2 in, Orange
Mfr # 0390202000
Zoro # G300714673
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flange Adapter
- Fitting Connection Type Grooved
- Standards ASTM A536
- Color Orange
Product Information
- Brand Gruvlok
- MFR # 0390202000
- Zoro # G300714673
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Bolt Circle Diameter | 4 3/4 in |
Flange Outside Diameter | 2 3/8 in |
Nominal Pipe Size | 2 in |
Bolt Hole Diameter | 3/4 in |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | Flange Adapter |
Fitting Connection Type | Grooved |
Standards | ASTM A536 |
Item | Pipe Flange |
Color | Orange |
Class | Class 150 |
Flange Thickness | 11/16 in |
Finish/Coating | Zinc Plated |
Maximum Operating Pressure | 300 psi |
Application | Potable Water |
Number of Bolt Holes | 4 |
Description
Flange Adapter, 2 in Nominal Pipe Size, Grooved, 2 3/8 in Flange Outside Diameter, 11/16 in Flange Thickness, Ductile Iron, Zinc Plated, Class Class 150, 300 psi Maximum Operating Pressure, Number of Bolt Holes 4, 4 3/4 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MBSPT x MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (464-030BSNP)
- AMERICAN FILTER CO AFC Brand AFC-APH-104-9000S, Compatible to (1PK) Made by AFC (AFC-APH-104-9000S-1p-16719)
- ZORO SELECT PVC Elbow, 90 Degrees, Hub, 4 in Pipe Size (1WKA6)
- SIAM 1-1/4 90 Degree Street Elbow, Lead Free Brass, MNPT X FNPT, 125 PSI (XNL103-20)
- GRUVLOK Flexible Coupling, Ductile Iron, 1 in (0390002947)
- GRUVLOK Rigid Coupling, Ductile Iron, 5", Grooved (0390211183)
- GRUVLOK Reducing Coupling, Grooved, 4 x 2 1/2 in (0390009439)
- GRUVLOK SlideLOK Coupling, Ductile Iron, 2 1/2 in (0390010023)
- GRUVLOK 90 Elbow Adapter, Ductile Iron, 2 in (0390016442)
- GRUVLOK Gasket Rigid Coupling, Ductile Iron, 3 in (0390101830)
- ZORO SELECT Clamp-T w/ FNPT Branch, 6x2", Iron, 500 psi (0390171528)
- Gruvlok Ductile Iron Pipe Fittings