Shop All Ductile Iron Pipe Fittings
Gruvlok
HingeLOK Coupling, Ductile Iron, 2 in
Mfr # 0390200020
Zoro # G200714568
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape HingeLOK Coupling
- Standards ASTM D2000
- Color Orange
- Includes Seal Yes
Product Information
- Brand Gruvlok
- MFR # 0390200020
- Zoro # G200714568
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Flange Outside Diameter | 2 3/8 in |
Overall Length | 4 7/8 in |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | HingeLOK Coupling |
Standards | ASTM D2000 |
Item | Hingelok Coupling |
Color | Orange |
Includes Seal | Yes |
Maximum Operating Pressure | 300 psi @ 150 Degrees F |
Class | Class 150 |
Application | Air, Natural Gas, Non-Potable Water, Oil, Steam |
Fitting Side B Type | Grooved |
Includes Pre-Applied Thread Sealant | No |
Fitting Side A Type | Grooved |
For Pipe Schedule | 40 |
Seal Material | EPDM |
Finish/Coating | Painted |
Description
HingeLOK Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 2 in, Grooved, 2 in, Grooved, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT 2-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (INSUL238)
- LEGEND VALVE 1-1/2" BLACK 90 ELBOW (350-007C)
- KOHLER Riff Single-Handle Bathroom Sink Fct Matte Black, 1.2 gpm (27400-4-BL)
- KOHLER Revel(R) Sliding Shower Door, 76"H X 44-5/8 - 47-5/8"W, With 5/16" Thick Crystal Clear Glass (707106-L-SHP)
- GRUVLOK Clamp-T, Ductile Iron, 2 x 2 x 3/4 in (0390171015)
- GRUVLOK 90 Elbow Adapter, Ductile Iron, 2 1/2 in (0390016467)
- GRUVLOK Rigid Coupling, Ductile Iron, 6", Grooved (0390211209)
- GRUVLOK Threaded Reducer, Ductile Iron, 4 x 1 in (0390037133)
- GRUVLOK Pipe Flange, Ductile Iron, 10", Class 150 (0390201267)
- GRUVLOK Threaded Reducer, Ductile Iron, 4 x 3 in (0390037182)
- ZORO SELECT Tee, 3", Iron, 1000 psi (0390016848)
- Gruvlok Fittings