Shop All Gaskets, Hardware, & O-Rings
Gruvlok
Gasket, Grade T, 4 In, Nitrile
Mfr # 0390079200
Zoro # G4670461
original price:
$51.73
14% off
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4"
- Type Grade T
- Material of Construction Nitrile
- For Use With Mfr. No. 0390003085 and 0390013548
- Temp. Range -20 Degrees to 180 Degrees F
Product Information
- Brand Gruvlok
- MFR # 0390079200
- Zoro # G4670461
- UPC # 690291110429
- Country of Origin United States
- Category Gaskets, Hardware, & O-Rings
Dimensions
Size | 4" |
Details
Type | Grade T |
Material of Construction | Nitrile |
For Use With | Mfr. No. 0390003085 and 0390013548 |
Item | GASKET |
Temp. Range | -20 Degrees to 180 Degrees F |
Compliance | ASTM D2000, NSF Certified |
Description
Gasket, Grade T, Size 4 in, Material of Construction Nitrile, Temp. Range -20 Degrees to 180 Degrees F, For Use With Mfr. No. 0390003085 and 0390013548, Compliance ASTM D2000, NSF Certified
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Sensor Faucet, Battery Powered (ESB2RL)
- KOHLER 1408418 Header 60 (1408419-01-BL)
- ZORO SELECT 260 Brass Round Tube, 3/4 in Outside Dia, 3 ft Length (9225)
- LEGEND VALVE 3/4" 45 CHROME ELBOW (310-024CP)
- GRUVLOK Gasket, Grade EP, 8 In, EPDM (0390078780)
- GRUVLOK Gasket, Grade T, 8 In, Nitrile (0390079267)
- GRUVLOK Gasket, Grade T, 6 In, Nitrile (0390079242)
- GRUVLOK Gasket, Grade EP, 6 In, EPDM (0390078764)
- GRUVLOK Gasket, Grade T, 2 In, Nitrile (0390079127)
- GRUVLOK Gasket, Grade T, 2-1/2 In, Nitrile (0390079143)
- SPRINGER PARTS O-Ring, EPDM (FDA); Replaces Waukesha Cherry-Burrell Part# E70028 (E70028SP)
- Gruvlok Gaskets, Hardware, & O-Rings