Shop All Gaskets, Hardware, & O-Rings
Gruvlok
Gasket, Grade T, 3 In, Nitrile
Mfr # 0390079168
Zoro # G4666112
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3"
- Type Grade T
- Material of Construction Nitrile
- For Use With Mfr. No. 0390003044 and 0390013530
- Temp. Range -20 Degrees to 180 Degrees F
Product Information
- Brand Gruvlok
- MFR # 0390079168
- Zoro # G4666112
- UPC # 690291110412
- Country of Origin United States
- Category Gaskets, Hardware, & O-Rings
Dimensions
Size | 3" |
Details
Type | Grade T |
Material of Construction | Nitrile |
For Use With | Mfr. No. 0390003044 and 0390013530 |
Temp. Range | -20 Degrees to 180 Degrees F |
Item | Waterfree Urinal Instructional Dvd |
Compliance | ASTM D2000, NSF Certified |
Description
Gasket, Grade T, Size 3 in, Material of Construction Nitrile, Temp. Range -20 Degrees to 180 Degrees F, For Use With Mfr. No. 0390003044 and 0390013530, Compliance ASTM D2000, NSF Certified
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nipple, 150 psi, SS, 4 (T4BNL02)
- KOHLER Trip Lever, 10"x3-13/16"x1-5/16" Size (K-GP1142713-CP)
- DELTA Delta Other: Multichoice Universal Tub/Shower Rough-Pex Crimp (R10000-PX)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 2 In (22600023812000)
- GRUVLOK Gasket, Grade T, 2-1/2 In, Nitrile (0390079143)
- GRUVLOK Gasket, Grade EP, 4 In, EPDM (0390078723)
- GRUVLOK Gasket, Grade T, 8 In, Nitrile (0390079267)
- GRUVLOK Gasket, Grade T, 4 In, Nitrile (0390079200)
- GRUVLOK Gasket, Grade EP, 2 In, EPDM (0390078640)
- GRUVLOK Gasket, Grade EP, 8 In, EPDM (0390078780)
- SLOAN Outlet Tube Gasket (F1003)
- Gruvlok Plumbing Parts & Accessories