Shop All Ductile Iron Pipe Fittings
Gruvlok
Flexible Coupling, Ductile Iron, 2 in
Mfr # 0390095222
Zoro # G000714584
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flexible Coupling
- Standards ASTM A563
- Color Silver
- Finish/Coating Galvanized
Product Information
- Brand Gruvlok
- MFR # 0390095222
- Zoro # G000714584
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Bolt Circle Diameter | 1/2 in |
Flange Outside Diameter | 2 3/8 in |
Overall Length | 6 1/8 in |
Bolt Hole Diameter | 3 in |
Fitting Side B Outside Diameter | 3 5/8 in |
Fitting Side A Outside Diameter | 3 5/8 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | Flexible Coupling |
Standards | ASTM A563 |
Item | Flexible Coupling |
Color | Silver |
Finish/Coating | Galvanized |
Fitting Side B Type | Grooved |
For Pipe Schedule | 40 |
Class | Class 150 |
Maximum Operating Pressure | 300 psi @ 150 Degrees F |
Includes Seal | Yes |
Includes Pre-Applied Thread Sealant | No |
Seal Material | EPDM |
Fitting Side A Type | Grooved |
Application | Air, Non-Potable Water, Oil |
Description
Flexible Coupling, Ductile Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 2 in, Grooved, 3 5/8 in, 2 in, Grooved, 3 5/8 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Components Thermostatic Valve Trim (T78027-4-AF)
- ACORN CONTROLS Flood-Trol(R) Air Diaphragm Assembly (2563-121-001)
- ZORO SELECT 2-1/2" x 1-1/2" Malleable Iron Reducer Class 150 (2WU77)
- ASI GLOBAL PARTITIONS Urinal Screen, Royal Blue, 24 in W (40-9132480-35)
- GRUVLOK Coupling, Ductile Iron, 5 x 3 in, Grooved (0390028769)
- GRUVLOK 90 Elbow, Ductile Iron, 1 1/2 in, Grooved (0390116507)
- GRUVLOK Threaded Reducer, Orange, 3 x 2 1/2 in (0390037109)
- GRUVLOK Coupling, Ductile Iron, 5 x 4 in, Grooved (0390028785)
- GRUVLOK Branch Tee, Ductile Iron, 3 x 3 x 2 in (0390020543)
- GRUVLOK End Cap, Ductile Iron, 4 in, Grooved (0390132041)
- GRUVLOK Pipe Flange, Ductile Iron, 10", Class 150 (0390201267)
- Gruvlok Ductile Iron Pipe Fittings