Shop All Ductile Iron Pipe Fittings
Gruvlok
Coupling, Galvanized Ductile Iron, 4 in
Mfr # 0390101848
Zoro # G300714598
product price: $76.69
/ea
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Lightweight Rigid Coupling
- Standards ASTM A536
- Color Silver
- Finish/Coating Galvanized
Product Information
- Brand Gruvlok
- MFR # 0390101848
- Zoro # G300714598
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Overall Length | 8 3/8 in |
Flange Outside Diameter | 4 in |
Bolt Hole Diameter | 3 in |
Bolt Circle Diameter | 1/2 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side B Outside Diameter | 5 7/8 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side A Outside Diameter | 5 7/8 in |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | Lightweight Rigid Coupling |
Standards | ASTM A536 |
Item | Coupling |
Color | Silver |
Finish/Coating | Galvanized |
For Pipe Schedule | 40 |
Includes Pre-Applied Thread Sealant | Yes |
Seal Material | EPDM |
Fitting Side A Type | Grooved |
Maximum Operating Pressure | 300 psi @ 150 Degrees F |
Fitting Side B Type | Grooved |
Includes Seal | Yes |
Class | Class 150 |
Application | Air, Non-Potable Water, Oil |
Description
Lightweight Rigid Coupling, Ductile Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 4 in, Grooved, 5 7/8 in, 4 in, Grooved, 5 7/8 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tube Clamp Joint Block W Internal Toothing For Rnd. Tubes A=30, Plastic Black, Comp:Steel Electro (K0484.30)
- DIXON Grooved End x Weld Adapter Nipple, 3" (VN3000-200)
- MOEN Black Stainless (S3947BLS)
- EXCEL DRYER Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-GR-ECO-110-120V)
- GRUVLOK Rigid Coupling, Ductile Iron, 1 1/2 in (0390101806)
- GRUVLOK Rigid Coupling, Ductile Iron, 3", Grooved (0390013688)
- GRUVLOK Coupling, Ductile Iron, 4 x 3 1/2 in (0390028686)
- GRUVLOK Rigid Coupling, Ductile Iron, 2", Grooved (0390211068)
- GRUVLOK Reducing Coupling, Grooved, 3 x 2 1/2 in (0390009389)
- GRUVLOK Threaded Reducer, Ductile Iron, 4 x 2 in (0390037158)
- GRUVLOK Flexible Coupling, Ductile Iron, 3 in (0390003689)
- Gruvlok Ductile Iron Pipe Fittings