Shop All Ductile Iron Pipe Fittings
Gruvlok
Clamp-T, Threaded Branch, Ductile Iron
Mfr # 0390171106
Zoro # G100714668
product price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Clamp-T with Threaded Branch
- Standards ASTM A536
- Color Orange
- Fitting Side B Type Grooved
Product Information
- Brand Gruvlok
- MFR # 0390171106
- Zoro # G100714668
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Overall Length | 6 1/8 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Bolt Hole Diameter | 2 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | Clamp-T with Threaded Branch |
Standards | ASTM A536 |
Item | Clamp |
Color | Orange |
Fitting Side B Type | Grooved |
Application | Air, Natural Gas, Non-Potable Water, Oil, Steam |
For Pipe Schedule | 40 |
Fitting Side C Type | NPT |
Fitting Side C Gender | Female |
Finish/Coating | Painted |
Seal Material | EPDM |
Maximum Operating Pressure | 300 psi @ 150 Degrees F |
Fitting Side A Type | Grooved |
Includes Seal | Yes |
Class | Class 150 |
Includes Pre-Applied Thread Sealant | No |
Description
Clamp-T with Threaded Branch, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 2 1/2 in, Grooved, 2 1/2 in, Grooved, 1 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTORIAN 4" Mount, 2 Hole KB495AL 4" Centerset High-Arch Bar Fauce (KB495AL)
- JOHN GUEST Male Connector, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP010823E)
- ELKAY Wristblade Handle, 4" Mount, Commercial 2 Hole Lav Faucet Deck Mt, 4" Handle (LK406GN04T4)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Coupling - 1-1/2" FNPT (ZUSA-PF-92)
- GRUVLOK Coupling, Ductile Iron, 3 in, Class 150 (0390006849)
- GRUVLOK Pipe Flange, Ductile Iron, 6 in, Grooved (0390210185)
- GRUVLOK Threaded Reducer, Orange, 4 x 2 1/2 in (0390037174)
- GRUVLOK SlideLOK Coupling, Ductile Iron, 6 in (0390010106)
- GRUVLOK Pipe Flange, Ductile Iron, 5 in, Orange (0390202083)
- GRUVLOK Rigid Coupling, Ductile Iron, 2 1/2 in (0390211084)
- ZORO SELECT Tee, 4", Iron, 1000 psi (0390016889)
- Gruvlok Ductile Iron Pipe Fittings