Shop All Ductile Iron Pipe Fittings
Gruvlok
Clamp-T, Ductile Iron, 4 x 4 x 2 1/2 in
Mfr # 0390171304
Zoro # G800714760
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Clamp-T with Threaded Branch
- Standards ASTM A536
- Color Orange
- Maximum Operating Pressure 300 psi @ 150 Degrees F
Product Information
- Brand Gruvlok
- MFR # 0390171304
- Zoro # G800714760
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Overall Length | 7 1/2 in |
Fitting Side C Nominal Pipe Size | 2 1/2 in |
Bolt Hole Diameter | 2 3/4 in |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | Clamp-T with Threaded Branch |
Standards | ASTM A536 |
Item | Clamp |
Color | Orange |
Maximum Operating Pressure | 300 psi @ 150 Degrees F |
Finish/Coating | Painted |
Includes Pre-Applied Thread Sealant | No |
Includes Seal | Yes |
Fitting Side C Type | NPT |
Application | Air, Natural Gas, Non-Potable Water, Oil, Steam |
Fitting Side B Type | Grooved |
Fitting Side C Gender | Female |
Fitting Side A Type | Grooved |
Seal Material | EPDM |
Class | Class 150 |
For Pipe Schedule | 40 |
Description
Clamp-T with Threaded Branch, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 4 in, Grooved, 4 in, Grooved, 2 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO VALVES AND CONTROLS 1/2", 2 Piece 1000 WOG Full Port Stainles Steel Ball Valve FNPT Ends (N2066R005)
- MOEN Yorkshire 18" Towel Bar Satin Nickel (BP5318SN)
- ZORO SELECT 1" Male Adapter 316 SS Dust Plug (3LX04)
- KEENEY MFG 3-Function Handheld Showerhead, Polished Chrome (K720CP)
- GRUVLOK SlideLOK Coupling, Ductile Iron, 2 1/2 in (0390010023)
- GRUVLOK 90 Elbow, Ductile Iron, 2 1/2 in, Grooved (0390116549)
- GRUVLOK Rigid Coupling, Ductile Iron, 1 1/2 in (0390211043)
- GRUVLOK Coupling, Ductile Iron, 4 in, Class 150 (0390006546)
- GRUVLOK Rigid Coupling, Ductile Iron, 6", Grooved (0390211209)
- GRUVLOK Rigid Coupling, Ductile Iron, 2", Grooved (0390101814)
- SMITH-BLAIR AWWA Coupling, 4 In L (46102340285000)
- Gruvlok Fittings