Shop All Butterfly Valves
Gruvlok
Butterfly Valve, Grooved, 3 In, Iron
Mfr # 7005015040
Zoro # G1937162
product price: $787.99
/ea
Free Shipping & Returns
$787.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Grooved
- Body Material Ductile Iron
- Pipe Size 3 in
- Max. Water Pressure 300 psi
- Handle Type Gear Operated
Product Information
- Brand Gruvlok
- MFR # 7005015040
- Zoro # G1937162
- UPC # 690291265778
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 3 in |
Details
Item | Butterfly Valve |
Style | Grooved |
Body Material | Ductile Iron |
Max. Water Pressure | 300 psi |
Handle Type | Gear Operated |
Standards | UL/FM |
Temp. Range | -40 to 230 Degrees F |
Liner Material | EPDM |
Number of Bolt Holes | 4 |
Description
Butterfly Valve, Grooved Style, Body Material Ductile Iron, Max. Water Pressure 300 psi, Pipe Size 3 in, Temp. Range -40 to 230 Degrees F, Liner Material EPDM, Handle Type Gear Operated, Number of Bolt Holes 4, Standards UL/FM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Diaphram Assembly (1055637)
- GLOBAL INDUSTRIAL Replacement Filter Bracket For 761217, 761218 & 761219 (604011)
- DIVERSITECH Concentric Vent, 2" (CVENT-2)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1-1/2X3/8" (4308000646)
- GRUVLOK Butterfly Valve (387002520)
- GRUVLOK 8100-F 2 EC NBR LOW PR 5POS LVR BFV (7005011160)
- GRUVLOK Butterfly Valve, Grooved, 6 In, Iron (7005015107)
- GRUVLOK Butterfly Valve (1330026070)
- GRUVLOK Butterfly Valve (7005502716)
- GRUVLOK Butterfly Valve (1330026105)
- ZORO SELECT Butterfly Valve, Lug, 6 In, Poly, EPDM (FKLM113)
- Gruvlok Butterfly Valves