Shop All Butterfly Valves
Gruvlok
Butterfly Valve
Mfr # 7005502708
Zoro # G900716015
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Grooved
- Body Material Ductile Iron
- Pipe Size 2 in
- Max. Water Pressure 300 psi
- Handle Type Short Position Lever
Product Information
- Brand Gruvlok
- MFR # 7005502708
- Zoro # G900716015
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 2 in |
Bolt Circle Dia. | 3 in |
Details
Item | Butterfly Valve |
Style | Grooved |
Body Material | Ductile Iron |
Max. Water Pressure | 300 psi |
Handle Type | Short Position Lever |
Compliance | ASTM A 536, ASTM D2000 |
Disc Material | Ductile Iron |
Liner Material | EPDM |
Standards | NSF/ANSI 61 |
Temp. Range | -40 Degrees to 230 Degrees F |
Valve Body Material | Ductile Iron |
Series | 7700 |
Description
Butterfly Valve, Grooved Style, Body Material Ductile Iron, Max. Water Pressure 300 psi, Pipe Size 2 in, Temp. Range -40 Degrees to 230 Degrees F, Liner Material EPDM, Disc Material Ductile Iron, Handle Type Short Position Lever, Bolt Circle Dia. 3 in, Standards NSF/ANSI 61, ASTM A 536, ASTM D2000
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Control Stop Repair Kit, 3/4 In (H543ASD)
- ARMACELL 1-1/2" x 6 ft. Pipe Insulation, 1" Wall (DGS11010)
- DIXON K-Series FNPT, 3/8", Plug 3/8", ST (K3F3)
- ZORO SELECT 1/2" FNPT SS 45 Degree Elbow (4307001258)
- GRUVLOK Butterfly Valve (1330026070)
- GRUVLOK 8100 3 EC EPDM LOW PR LVR BFV (1330026075)
- GRUVLOK Butterfly Valve, Grooved, 3 In, Iron (7005015040)
- GRUVLOK Butterfly Valve (387002520)
- GRUVLOK Butterfly Valve (1330026105)
- GRUVLOK Butterfly Valve (0387002546)
- ALFA LAVAL Sanitary Butterfly Valve 1.5"Tri Clamp EPDM 316L SS Multi-Pos Handle (LKB51A-1.5-E-316L-MP)
- Gruvlok Butterfly Valves