Shop All Butterfly Valves
Gruvlok
Butterfly Valve
Mfr # 0387002507
Zoro # G100716020
Free Shipping & Returns
$1,017.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Grooved
- Body Material Carbon Steel
- Pipe Size 6 in
- Max. Water Pressure 200 psi
- Handle Type 2 Position Lockable Handle
Product Information
- Brand Gruvlok
- MFR # 0387002507
- Zoro # G100716020
- Country of Origin China
- Category Butterfly Valves
Dimensions
Pipe Size | 6 in |
Details
Item | Butterfly Valve |
Style | Grooved |
Body Material | Carbon Steel |
Max. Water Pressure | 200 psi |
Handle Type | 2 Position Lockable Handle |
Liner Material | Nitrile |
Disc Material | 316 Stainless Steel |
Compliance | AWWA C606 |
Standards | ASTM A 183, ASTM A 536, ASTM A 563, SAE J995 |
Temp. Range | -20 Degrees to 180 Degrees F |
Valve Body Material | Carbon Steel |
Series | 70G |
Description
Butterfly Valve, Grooved Style, Body Material Carbon Steel, Max. Water Pressure 200 psi, Pipe Size 6 in, Temp. Range -20 Degrees to 180 Degrees F, Liner Material Nitrile, Disc Material 316 Stainless Steel, Handle Type 2 Position Lockable Handle, Standards ASTM A 183, ASTM A 536, ASTM A 563, SAE J995, AWWA C606
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO Element Adapter Kit (07223)
- SMITH-COOPER Socket Weld Tee, 150lb, 304 3/4" (4381048810)
- JAY R. SMITH MANUFACTURING Gasket, Neoprene, For Use with Urinals (0100FP-GASKET)
- KOHLER Bonnet (1331881-CP)
- GRUVLOK Butterfly Valve (387002520)
- GRUVLOK Butterfly Valve, Grooved, 4 In, Iron (7005015065)
- GRUVLOK 8100 3 EC EPDM LOW PR LVR BFV (1330026075)
- GRUVLOK 8100-F 2 EC NBR LOW PR 5POS LVR BFV (7005011160)
- GRUVLOK Butterfly Valve (1330026110)
- GRUVLOK Butterfly Valve (7005502708)
- DIXON Betts Wet-R-Dri Butterfly Valve, 4 in Nominal, TTMA Flange End Style, Aluminum Body (WD401ALVB)
- Gruvlok Valves