Shop All Balancing Valves
Gruvlok
Balancing Valve
Mfr # 1330026410
Zoro # G600720800
product price: $577.99
/ea
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Connection Grooved
- Body Material Cast Iron
- Flow Range 60.0 to 132.0 gpm
- Max. Pressure 300 psi
Product Information
- Brand Gruvlok
- MFR # 1330026410
- Zoro # G600720800
- Country of Origin United States
- Category Balancing Valves
Dimensions
Pipe Size | 3 in |
Details
Item | Manual Balancing Valve |
Connection | Grooved |
Body Material | Cast Iron |
Flow Range | 60.0 to 132.0 gpm |
Max. Pressure | 300 psi |
Seal Material | EPDM |
Handle Material | Thermoplastic |
Max. Fluid Temp. | 300 Degrees F |
Description
Manual Balancing Valve, Pipe Size 3 in, Connection Grooved, Flow Range 60.0 to 132.0 gpm, Max. Pressure 300 psi, Max. Fluid Temp. 300 Degrees F, Body Material Cast Iron, Seal Material EPDM, Handle Material Thermoplastic
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Metric Push-to-Connect Fitting (3166 04 10)
- ZORO SELECT PVC Cleanout Adapter, FNPT x Spigot, 1-1/2 in Pipe Size (1WKF9)
- WATCO Univ. NuFit Push Pull Bath Stopper w-Grid Strain, 1-Hole Overflow Silicone and 2-Pin, Brushed Nickel (948700-PP-BN-G-2P)
- ZORO SELECT Repair Clamp, Four Bolt, 1 1/4In, 304SS (330-0612)
- GRUVLOK Balancing Valve (1330026365)
- GRUVLOK Balancing Valve (1330026405)
- GRUVLOK Balancing Valve (1330026370)
- CALEFFI 132662A Manual Balancing Valve (132662A)
- AMERICAN STANDARD Pressure Balance Valve Deep Rough-In Kit (M970649-0020A)
- NUTECH Manual Balancing Valve, 2 In, FNPT (MB4-4A-200F-200F)
- NUTECH Manual Balancing Valve, 1/2 In, FNPT (MB1E-1B-050F-050F)
- Gruvlok Valves