Shop All Balancing Valves
Gruvlok
Balancing Valve
Mfr # 1330026370
Zoro # G800720730
product price: $713.99
/ea
Free Shipping & Returns
$713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Connection Flange
- Body Material Cast Iron
- Flow Range 60.0 to 132.0 gpm
- Max. Pressure 300 psi
Product Information
- Brand Gruvlok
- MFR # 1330026370
- Zoro # G800720730
- Country of Origin United States
- Category Balancing Valves
Dimensions
Pipe Size | 3 in |
Details
Item | Manual Balancing Valve |
Connection | Flange |
Body Material | Cast Iron |
Flow Range | 60.0 to 132.0 gpm |
Max. Pressure | 300 psi |
Handle Material | Thermoplastic |
Seal Material | EPDM |
Max. Fluid Temp. | 300 Degrees F |
Description
Manual Balancing Valve, Pipe Size 3 in, Connection Flange, Flow Range 60.0 to 132.0 gpm, Max. Pressure 300 psi, Max. Fluid Temp. 300 Degrees F, Body Material Cast Iron, Seal Material EPDM, Handle Material Thermoplastic
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Ashton Metal Lever Handle Kit - Kitchen Stainless (RP63194SS)
- SIOUX CHIEF Mini-Rester Ballcock Tee (660-TK)
- COLDER Coupler, Push In, Acetal, White (APCD22004)
- SMITH-COOPER Thrd Union, Forged, 3000, 2" (4308002566)
- GRUVLOK Balancing Valve (1330026405)
- GRUVLOK Balancing Valve (1330026365)
- GRUVLOK Balancing Valve (1330026410)
- MOEN Exacttemp(R) 3/4" Ips Connection w/Check Stops Thermostatic (S3371)
- NUTECH Automatic Balancing Valve, 1" Pipe Size (AL2-100F-100F)
- MOEN w/Bulk Pack Posi-Temp(R) 1/2" Cc Connection Pressure Balancing (FP62320)
- NUTECH Manual Balancing Valve, 3/4 In, FNPT (MB1E-1A-075F-075F)
- Gruvlok Valves