Shop All Ductile Iron Pipe Fittings
Gruvlok
90 Long Radius Elbow, Ductile Iron, 8 in
Mfr # 0390014678
Zoro # G500714589
Free Shipping & Returns
$864.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape 90 Degrees Long Radius Elbow
- Standards ASTM A153
- Color Orange
- Fitting Side A Nominal Pipe Size 8 in
Product Information
- Brand Gruvlok
- MFR # 0390014678
- Zoro # G500714589
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 8 in |
Fitting Side A Outside Diameter | 8 5/8 in |
Flange Outside Diameter | 8 5/8 in |
Fitting Side B Nominal Pipe Size | 8 in |
Fitting Side B Outside Diameter | 8 5/8 in |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | 90 Degrees Long Radius Elbow |
Standards | ASTM A153 |
Item | Elbow |
Color | Orange |
Class | Class 150 |
Application | Air, Natural Gas, Non-Potable Water, Oil, Steam |
Fitting Side A Type | Grooved |
Maximum Operating Pressure | 300 psi @ 150 Degrees F |
Low Lead Compliance Level | Compliant |
Includes Seal | No |
Includes Pre-Applied Thread Sealant | No |
For Pipe Schedule | 40 |
Fitting Side B Type | Grooved |
Finish/Coating | Painted |
Description
90 Degrees Long Radius Elbow, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 8 in, Grooved, 8 5/8 in, 8 in, Grooved, 8 5/8 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, Std, 1 in. Tube, 304SS (CN16SS)
- PARKER String Wound Filter Cartridge, 10 gpm, 10 Micron, 2-7/16" O.D., 20 in H, 6 PK (19R20A)
- STEEL & OBRIEN 2" Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-2-304)
- SLOAN Sensor Assembly, For 2XU46 & 2NYD3 (EAF-14-A)
- GRUVLOK Rigid Coupling, Ductile Iron, 2", Grooved (0390101814)
- GRUVLOK Tee, Ductile Iron, 2 1/2 x 2 1/2 x 2 in (0390017309)
- GRUVLOK Pipe Flange, Ductile Iron, 4 in, Orange (0390202067)
- GRUVLOK Pipe Flange, Ductile Iron, 4 in, Grooved (0390210102)
- GRUVLOK Coupling, Ductile Iron, 2 in, Grooved (0390211720)
- GRUVLOK Flexible Coupling, Ductile Iron, 3 in (0390093045)
- ZORO SELECT Elbow, 90 Degrees, 3", Iron, 1000 psi (0390014264)
- Gruvlok Ductile Iron Pipe Fittings