Shop All Ductile Iron Pipe Fittings
Gruvlok
90 Long Radius Elbow, Ductile Iron, 4 in
Mfr # 0390014637
Zoro # G100714620
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape 90 Degrees Long Radius Elbow
- Standards ASTM A153
- Color Orange
- For Pipe Schedule 40
Product Information
- Brand Gruvlok
- MFR # 0390014637
- Zoro # G100714620
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side B Outside Diameter | 4 1/2 in |
Flange Outside Diameter | 4 1/2 in |
Fitting Side A Outside Diameter | 4 1/2 in |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | 90 Degrees Long Radius Elbow |
Standards | ASTM A153 |
Item | Elbow |
Color | Orange |
For Pipe Schedule | 40 |
Fitting Side B Type | Grooved |
Application | Air, Natural Gas, Non-Potable Water, Oil, Steam |
Includes Pre-Applied Thread Sealant | No |
Finish/Coating | Painted |
Maximum Operating Pressure | 300 psi @ 150 Degrees F |
Fitting Side A Type | Grooved |
Class | Class 150 |
Low Lead Compliance Level | Compliant |
Includes Seal | No |
Description
90 Degrees Long Radius Elbow, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 4 in, Grooved, 4 1/2 in, 4 in, Grooved, 4 1/2 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Flus Valv Asy 1.28GPF Refill CWh (738921-103.0070A)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Oil Rubbed Bronze, Center-Center Fitting Size: 4" (L-7570-ORB)
- APACHE Ultra T-Bolt Clamp, 4.38" to 4.75" (43082031)
- SPEARS 1-1/4" Socket PVC Ball Valve Inline (3622R-012)
- GRUVLOK Rigid Coupling, Ductile Iron, 4", Grooved (0390211142)
- GRUVLOK Pipe Flange, Ductile Iron, 2 in, Orange (0390214740)
- GRUVLOK Long Radius Elbow, Ductile Iron, 2 1/2 in (0390014603)
- GRUVLOK End Cap, Ductile Iron, 2 in, Grooved (0390131969)
- GRUVLOK 90 Long Radius Elbow, Ductile Iron, 8 in (0390014678)
- GRUVLOK Flexible Coupling, Ductile Iron, 2 in (0390003648)
- GRUVLOK Flush Gap Gasket Rigid Coupling, 2 1/2 in (0390103257)
- Gruvlok Ductile Iron Pipe Fittings