Shop All Ductile Iron Pipe Fittings
Gruvlok
90 Elbow, Galvanized Ductile Iron, 3 in
Mfr # 0390116564
Zoro # G400714504
Free Shipping & Returns
$92.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape 90 Degrees Elbow
- Standards ASTM A153
- Color Silver
- Low Lead Compliance Level Compliant
Product Information
- Brand Gruvlok
- MFR # 0390116564
- Zoro # G400714504
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Flange Outside Diameter | 3 1/2 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Outside Diameter | 3 1/2 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Outside Diameter | 3 1/2 in |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | 90 Degrees Elbow |
Standards | ASTM A153 |
Item | Elbow |
Color | Silver |
Low Lead Compliance Level | Compliant |
Application | Air, Non-Potable Water, Oil |
Fitting Side B Type | Grooved |
Maximum Operating Pressure | 300 psi @ 150 Degrees F |
Finish/Coating | Galvanized |
For Pipe Schedule | 40 |
Fitting Side A Type | Grooved |
Class | Class 150 |
Includes Pre-Applied Thread Sealant | No |
Includes Seal | No |
Description
90 Degrees Elbow, Ductile Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 3 in, Grooved, 3 1/2 in, 3 in, Grooved, 3 1/2 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/16" x 3/64" Compression Brass Insert 10PK (63PT-3-40)
- ZORO SELECT 1/4" Compression Low Lead Brass Nut (700061-04)
- ZORO SELECT Supply Line, Toilet, 3/8In Dia, 12In Length (4FEW2)
- ZORO SELECT 3/8" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P771)
- GRUVLOK Flexible Coupling, Ductile Iron, 1 1/2 in (0390002988)
- GRUVLOK Flexible Coupling, Ductile Iron, 3 in (0390093045)
- GRUVLOK Pipe Flange, Ductile Iron, 10", Class 150 (0390201267)
- GRUVLOK Flexible Coupling, Ductile Iron, 8 in (0390003804)
- GRUVLOK Tee, Galvanized Ductile Iron, 3", Grooved (0390119147)
- GRUVLOK Reducing Coupling, Ductile Iron, 3 x 2 in (0390009348)
- ZORO SELECT Concentric Reducer, 4" x 2", 1000 psi (0390028629)
- Gruvlok Fittings