Shop All Two Way Radios
This Product is Discontinued
Grundig
Mini Shortwave Radio, Silver, 3-1/2" H (Discontinued)
Mfr # NGWTIIIEXEC
Zoro # G0986321
Free Shipping & Returns
This Product is Discontinued
Key Features
- Frequency Range 87.5 to 108 MHz, 520 to 1710 kHz
- Memory 500 Stations
- Number of Batteries 4
- Digital/Analog Digital
- Color Silver
Product Information
- Brand Grundig
- MFR # NGWTIIIEXEC
- Zoro # G0986321
- UPC # 750254810374
- Country of Origin China
- Category Two Way Radios
Dimensions
Height | 3-1/2" |
Battery Size | AA |
Depth | 1-13/64" |
Width | 5-5/16" |
Details
Frequency Range | 87.5 to 108 MHz, 520 to 1710 kHz |
Memory | 500 Stations |
Number of Batteries | 4 |
Digital/Analog | Digital |
Color | Silver |
Channels | AM/FM/LW/SW |
Batteries Included | No |
Power Rating | 1.8W |
Display Type | Digital |
Includes | Owners Manual |
Item | Mini Shortwave Radio |
Outputs | Earphone (3.5mm), DC Jack |
Description
Mini Shortwave Radio, Channels AM/FM/LW/SW, Display Type Digital, Frequency Range 87.5 to 108 MHz, 520 to 1710 kHz, Includes Owners Manual, Battery Size AA, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.