Shop All Hot Water Circulating Pumps
This Product is Discontinued
Grundfos
Pump, 115V (Discontinued)
Mfr # 52722373
Zoro # G0115389
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fits Brand Grundfos
- Includes (2) Gaskets
- Features C.I. Flange Connection, 145.038 psi Max Operating Pressure, Internal Thermal Protection
- Number of Speeds 1
- Maximum Feet of Head 8 ft
Product Information
- Brand Grundfos
- MFR # 52722373
- Zoro # G0115389
- Country of Origin United States
- Category Hot Water Circulating Pumps
Details
Item | Hydronic Circulating Pump |
Fits Brand | Grundfos |
Includes | (2) Gaskets |
Features | C.I. Flange Connection, 145.038 psi Max Operating Pressure, Internal Thermal Protection |
Number of Speeds | 1 |
Maximum Feet of Head | 8 ft |
For Use With Potable Systems | No |
Maximum Media Temperature | 230 Degrees F |
Nameplate Voltage | 115V AC |
Pump Housing Material | Cast Iron |
Phase and Brand | GRUNDFOS Single Phase |
Connection Type | Flange |
Compatible Media Type | Water |
Minimum Media Temperature | 32 Degrees F |
Flange or Union Included | Yes |
For Use With | Hydronic Systems |
Maximum Operating Pressure | 145 psi |
Description
Hydronic Circulating Pump, Connection Type Flange, Face to Face Dimension 8 15/32 in, Flange or Union Included Yes, For Use With Potable Systems No, Maximum Feet of Head 8 ft, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Compatible Media Type Water
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.