Shop All Pump Parts
Grundfos
Pump, 1/15 HP, 115V, Stainless Steel
Mfr # 59896772
Zoro # G7763038
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 115V AC
- HP 1/6
- For Use With Potable Systems
- Includes (2) Gaskets
- Fits Brand Grundfos
Product Information
- Brand Grundfos
- MFR # 59896772
- Zoro # G7763038
- Country of Origin United States
- Category Pump Parts
Dimensions
Manufacturers Warranty Length | 3 yr |
Width | 5 1/2 in |
Length | 6 1/2 in |
Overall Length | 6.5 in |
Overall Width | 5.5 in |
Inlet/Outlet Size | GF 15/26 |
Face to Face Dimension | 6 1/2 in |
Compatible Intake Pipe Size | 9/16 in |
Manufacturer Warranty Length | 3 yr |
Description
Circulator Pump, Compatible Intake Pipe Size 9/16 in, Connection Type Flange, Face to Face Dimension 6 1/2 in, Flange or Union Included No, For Use With Potable Systems No, Horsepower 1/15, Maximum Feet of Head 15 ft, Maximum Flow Rate @ 10 Feet of Head 2 gpm, Maximum Flow Rate @ 1 Foot of Head 17 gpm, Nameplate Voltage 115 V, Number of Speeds 3, Phase Single, Pump Type Multi-Speed, Maximum Flow Rate @ 5 Feet of Head 10 gpm, Series UP, Amps 0.55/0.75/0.95 A, Compatible Media Type Water
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 570 Lpm Air (RMA-24-SSV)
- POLYJOHN Holding Tank, 300 gal., Pewter, LDPE (HT01-0300)
- DAYTON Impeller (PPL2219BG)
- SJE-RHOMBUS NO Float Switch 120/230VAC 20 psi (15PMPDWOP)
- GRUNDFOS Install. Kit I006 PP/E/C-1/4"x3/8" NL Dosing Pump Kits - Chemical Metering Pumps (95730497)
- GRUNDFOS Pump Repair Kits- Kit, Fitting GAS R1 220/50 220/60, Spare Part. (99016013)
- GRUNDFOS Well Pump, 1-1/2 HP, 200/240V, 3/4 HP (96160142)
- GRUNDFOS Pump Repair Kits- Kit, Grease set manual Unirex N3, Spare Part. (96744916)
- GRUNDFOS Pump Repair Parts- Spare, Capacitor SBA 3-35, 3-45 12, 5µF. (96590742)
- GRUNDFOS Seal Kit (96455086)
- BELL & GOSSETT Fastener Pkg, For 4RD16, 4RD17 (P64910)
- Grundfos Pump Parts