Shop All Pump Parts
This Product is Discontinued
Grundfos
Pump, 1/12 HP, 115V (Discontinued)
Mfr # 52722341
Zoro # G7763065
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Hydronic Systems
- Fits Brand Grundfos
- For Use With Potable Systems No
- Nameplate Voltage 115V AC
- Flange or Union Included Yes
Product Information
- Brand Grundfos
- MFR # 52722341
- Zoro # G7763065
- Country of Origin United States
- Category Pump Parts
Dimensions
Face to Face Dimension | 6 1/2 in |
Details
Item | Hydronic Circulating Pump |
For Use With | Hydronic Systems |
Fits Brand | Grundfos |
For Use With Potable Systems | No |
Nameplate Voltage | 115V AC |
Flange or Union Included | Yes |
Maximum Feet of Head | 9 ft |
Compatible Media Type | Water |
Pump Housing Material | Cast Iron |
Maximum Media Temperature | 230 Degrees F |
Minimum Media Temperature | 35 Degrees F |
Maximum Operating Pressure | 145 psi |
Number of Speeds | 1 |
Phase and Brand | GRUNDFOS Single Phase |
Description
Hydronic Circulating Pump, Connection Type Flange, Face to Face Dimension 6 1/2 in, Flange or Union Included Yes, For Use With Potable Systems No, Maximum Feet of Head 9 ft, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Compatible Media Type Water
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.